Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ear Wireless Headset with Charging Case, Black

  • Mfr # O104

  • Zoro # G116468142


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
Ows Earbuds, USB Dongle, USB-C To USB-A Adapter,
Cable Length
3.81 in
Bluetooth Compatible
Yes
Battery Life
30 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O104
Zoro #
G116468142
UPC #
802029086252
Country of Origin
China

Dimensions

Cable Length
3.81 in
Width
2.08 in
Height
0.98 in

Details

Material
Plastic
Item
Earbuds
Includes
Ows Earbuds, USB Dongle, USB-C To USB-A Adapter,
Bluetooth Compatible
Yes
Battery Life
30 hr
Color
Black
Corded/Wireless
Wireless
Microphones Frequency
20-20000 Hz
Headsets Earpiece Design
Binaural
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Left or Right Ear
Both Left and Right
Power Source
Battery
Audio Output
Stereo
Driver Unit (mm)
10mm
Impedance
32 ohms
Connection Range
30 ft
Battery Included
Yes
For Use With
Computer, Laptop, Tablet, Smartphone
Headphone Volume Control
Yes

Description

Delton's O104 work headset with mic boasts advanced Bluetooth connectivity and an auto-pair USB dongle, ensuring effortless plug-and-use functionality. Mono headset Equipped with dual microphones and Environmental Noise Cancelling ENC technology, it blocks out background noise for crystal-clear calls. Whether for work or relaxation, this wireless usb headset offers a flawless audio experience every time.Effortless Control and Extended Battery LifeEnjoy effortless control with the advanced smart touch features of our office headset with mic, allowing you to power the on/off, mute calls, and play or pause music with a single tap. Easily adjust the volume with intuitive gestures for seamless and responsive audio management. Bluetooth headsets Designed for convenience, the headset keeps you in full control of your listening experience without the need for traditional buttons.These wireless bluetooth earbuds are equipped with a 60mAh battery, providing up to 8 hours of continuous playtime for a seamless listening experience. The 450mAh charging case extends total usage to 30 hours, ensuring you stay powered throughout the day. With a Type-C charging port for quick recharging and a digital battery display, you'll always be prepared for your next adventure. ComfortableFit and Universal Device CompatibilityDesigned for ultimate comfort, this wireless headset for pc features an ergonomic ear hook that ensures a secure, stable fit all day long. Whether you're at home, in the office, or on the go, this headset delivers a snug and reliable experience, even during prolonged use.These wireless earbuds bluetooth ensure seamless compatibility with various devices, including PCs, smartphones, and iOS devices, offering versatile use across your tech collection. Easily connect to any device for music, calls, or virtual meetings, providing a smooth and hassle-free audio experience wherever you go.


  • Wireless Connectivity for Seamless Use: Delton's O104 computer headset features advanced Bluetooth connectivity and an auto-pair USB dongle, providing effortless plug and use functionality. The dual microphones equipped with Environmental Noise Cancelling (ENC) enhance call clarity, blocking out background noise for crystal clear conversations. Whether you're working or relaxing, the Bluetooth earpiece ensures a hassle free audio experience every time.
  • Intuitive Smart Touch Control for Easy Use: Take full control with our headset with microphone featuring intuitive touch functions for power mute and play pause. These Bluetooth earphones let you adjust volume with simple gestures for smooth responsive control. Designed for efficiency the wireless earphone touch interface keeps your music and calls within easy reach without the need for buttons.
  • Comfortable and Secure Fit: Designed for lasting comfort this bluetooth headset for computers includes an ergonomic ear hook that stays in place all day. Whether at home in the office or on the go the wireless ear buds earbuds bluetooth deliver a snug fit for extended wear. These Earphones wireless combine style durability and convenience making them the ideal choice for your active lifestyle.
  • Extended Playtime and Quick Recharge: These wireless bluetooth headphones feature a 60mAh battery for up to 8 hours of nonstop playtime. The Bluetooth headphones earbuds come with a 450mAh charging case that extends total use to 30 hours. Designed for convenience the earphones with a mic include a USB Type C charging port for quick recharges and a digital battery life display so you always know when you are ready to go.
  • Universal Device Compatibility: These bluetooth wireless earbuds work effortlessly with PCs smartphones and iOS devices for maximum versatility. Pair instantly for music calls or meetings with a smooth and reliable connection. The Bluetooth earbuds with mic ensure clear communication while the bluetooth wireless headsets bring convenience and performance to both professional and personal use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.