
Portable Wireless Speaker, with Loud Stereo Sound, For Desktop Computers, Laptops, & Tablets
Mfr # DLSPKR-BK
Zoro # G611718773
product price: $48.39
/eaKey Features
Compatibility
PC Computers and Laptops; PC Computers, Laptops
Cord Type
Wireless
Design
Compact
Includes
Delton Single Speaker, Charging Cable, user manual
Mircophone
Built In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLSPKR-BK
Zoro #
G611718773
UPC #
802029075034
Country of Origin
China
Details
Compatibility
PC Computers and Laptops; PC Computers, Laptops
Cord Type
Wireless
Design
Compact
Includes
Delton Single Speaker, Charging Cable, user manual
Mircophone
Built In
Sound Drive
53mm
Connection
Bluetooth
Intuitive Controls
Volume
Rechargeable
Yes
Features
Connection Range
30' Feet
Aux Input
Yes
Color
Black
Description
The Delton BT Wireless Speaker offers the ultimate wireless music experience with exceptional depth and clarity, whether you prefer wired or wireless connectivity. Designed for portability and convenience, this compact speaker boasts a 53mm sound driver delivering powerful 5W output, ensuring crisp sound, deep bass, and clear treble for all music genres. With BT v4.2 capabilities, it offers lightning-fast transmission speeds and stable wireless connections for seamless pairing with your devices. Additionally, its hands-free calling feature enhances versatility. For an even more immersive experience, you can pair a second Delton Lux Speaker for surround sound. Plus, it comes with a 5-foot aux cable for easy physical connection if needed. Enjoy dynamic high-definition sound wherever you go with the Delton Wireless Desktop Speaker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.