Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTZ Ultra HD 4K Video Bar Webcam with AI Tracking, Noise-Canceling Microphone

  • Mfr # C75

  • Zoro # G716438033


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Height
1.8 in
Resolution
3840 x 2160
Length
15.8 in
Wired or Wireless
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75
Zoro #
G716438033
UPC #
802029086115
Country of Origin
China

Dimensions

Width
2.8 in
Height
1.8 in
Length
15.8 in

Details

Item
Webcam
Resolution
3840 x 2160
Wired or Wireless
Wired
Mounting
Moniter, Wall, Desktop
Field of View
90
Color
Black
High Definition
Yes
Material
ABS Plastic
For Use With
Computer, Laptop, Tablet, Smartphone
Built-In Microphone
Yes
Max. Frame Rate
30
Focus Mode
Auto-focus
Webcam Type
General Purpose
Includes
Webcam, Type-C Cable, Adapter, Hdmi Cable, Bluetooth Remote
OS Compatibility
Windows, Mac OS, Linux, & Chromebook

Description

Delton's C75 computer camera features stunning 4K resolution, providing vibrant details and sharp, clear visuals. Perfect for professional and personal use, this usb camera delivers exceptional video quality, offering crisp, lifelike visuals for everything from business meetings to live streaming.Superior Sound and Effortless Device CompatibilityThis 4k webcam for pc features dual speakers and a high-performance microphone, providing rich, immersive audio for your video calls. The microphone of this zoom camera provides a 10-foot 3-meter reception range and reduces noise by up to 65.5 dB, ensuring clear, natural sound for flawless communication during meetings and streaming.This camera for streaming features a fast, reliable Type C USB connection for easy setup on multiple devices. The usb webcam is universal compatibility with popular apps like Zoom, Skype, and Google Meet. The universal mounting clip offers flexible attachment options for monitors, laptops, and tripods, allowing for various configurations. Advanced Privacy Protection and Effortless ControlOur 4k webcam for streaming delivers a smooth 30 fps frame rate for lag-free streaming. Equipped with auto-focus and auto white balance AWB, this office webcam ensures optimal video clarity in any lighting while AI-powered tracking technology keeps you in focus. The privacy lens cap provides an added layer of security, protecting you from unauthorized access when the camera is not in use.Easily adjust the angle of our desktop webcam with its swivel functionality, allowing smooth left and right movement for perfect video framing. The Bluetooth remote control provides convenient navigation with Mute, Volume +/-, Menu, Zoom +/-, Page Up/Down, and Fly Mouse buttons. Enjoy complete control at your fingertips for effortless management of video calls and streaming sessions.


  • Exceptional 4K Resolution and Clarity: Delton's C75 computer camera for desktops delivers exceptional 4K resolution, ensuring vibrant detail and sharp image clarity. Perfect for professional and personal video use, this webcam for PC with mic provides superior visual quality. Whether you're in a business meeting or live streaming, you can count on crisp, lifelike videos every time.
  • Immersive Sound for Clear Communication: Equipped with dual speakers and a high-performance microphone, this webcam for pc ensures rich, immersive audio for your video calls. The microphone reduces background noise by up to 65.5 dB, delivering crystal-clear sound even in noisy environments. Our webcam with microphone offers a 10-foot (3-meter) reception range, ensuring precise and natural audio for flawless communication during meetings and streaming.
  • Seamless Setup and Wide Compatibility: This webcam 4K features a fast, reliable Type C USB connection that ensures hassle-free setup across multiple devices. Our camera for computer offers broad compatibility with all major apps, including Skype, Zoom, Google Meet, Slack, Facebook Live, WhatsApp, and more. The universal mounting clip provides flexible attachments to monitors, laptops, and tripods for any configuration.
  • Superior Video Quality and Security: Our webcam for laptops offers a smooth 30 fps frame rate, ensuring lag-free streaming. Equipped with auto-focus and auto white balance (AWB), this streaming camera ensures optimal video clarity in any lighting while AI-powered tracking technology keeps you in focus. The privacy lens cap offers a physical barrier for enhanced privacy, safeguarding you from hackers when the camera is not in use.
  • Versatile and Easy-to-Use Control: Enjoy effortless adjustments with the swivel functionality of our pc webcam, allowing smooth left and right movement for optimal video framing. This laptop webcam includes a Bluetooth remote control for easy navigation, featuring Mute, Volume +/-, Menu, Zoom +/-, Page Up/Down, and Fly Mouse buttons. Full control at your fingertips ensures effortless management of video calls and streaming sessions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.