Zoro Homepage

Purely 2.4GHz Wireless Presentation Remote with Laser Pointer - Black

  • Mfr # LP21

  • Zoro # G014836609


product price: $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP21
Zoro #
G014836609
UPC #
802029085620
Country of Origin
China

Description

Seamless Wireless ConnectivityDelton LP21 USB laser pointer utilizes 2.4 GHz wireless technology for flawless presentation communication. The strong laser pointer has an impressive 164 ft wireless range and a 656 ft laser light range, so you can navigate the room freely. The wireless clicker for PowerPoint presentations provides even more convenience. This remote presentation clicker allows you to manage slides effortlessly.Long Battery Life with Broad Compatibility and Intuitive ControlsThe remote clicker for presentations is powered by a single AAA battery, performing reliably for extended periods. Enjoy up to 60 days of continuous use and an outstanding standby time of up to 365 days.Equipped with a versatile 2-in-1 dongle, the presentation clicker with laser pointer supports USB-A and USB-C connections, making it compatible with PCs, desktops, tablets, laptops, and smartphones. Additionally, the wireless PowerPoint remote presentation clicker has intuitive controls that allow for seamless navigation through page up/down, volume adjustments, window switching, and hyperlink activation. The pointer clicker for presentation makes it easier to highlight key points. This usb c wireless presenter integrates smoothly with popular software applications such as MS Word, Excel, and PowerPoint.Portable and High Visibility DesignEnhance your presentation with the laser pointer wireless presenter, boasting a sleek and portable magnetic design, which can be tucked into your pocket or slipped into your bag. With this laser wireless presenter, you can illuminate your key points with clarity. Whether you're leading meetings, or delivering lectures, this power point wireless clicker with pointer is your trusted companion. Additionally, this usb presentation clicker ensures seamless connectivity, while laser pointers provide the perfect tool for highlighting crucial information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.