
S10 Curved Wireless Ergonomic Computer Mouse for PC Laptop Office Remote Work
Mfr # DMERGS10-WB
Zoro # G411812206
product price: $34.99
/eaKey Features
Connector Type
Auto Pair USB Dongle
Color
Black
Features
Compatible With
PC Computers and Laptops
Corded/Wireless
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMERGS10-WB
Zoro #
G411812206
UPC #
802029084869
Country of Origin
China
Details
Connector Type
Auto Pair USB Dongle
Color
Black
Features
Compatible With
PC Computers and Laptops
Corded/Wireless
Wireless
Includes
Includes: wireless mouse, auto-pair dongle, user manual
Wireless Technology
Ultrafast 2.4Ghz
Hand Designation
Right Handed
CMOS Sensor
Yes
Battery Type
(2) AAA Batteries
Drivers
No Drivers Needed
Description
Advanced CMOS sensors ensure this optical mouse is perfect for everyday use at home, in the office, or on the go. Its ultrafast 2.4Ghz wireless technology delivers a superfast response time, ensuring accuracy and precision. Designed for right-handed orientation, it allows for a more natural and comfortable wrist posture. The included auto-pair dongle connects to any USB port for immediate connectivity, without the need for drivers or software. With outstanding power efficiency technology, just two AAA batteries last up to 3 months of daily use and up to 15 months of standby time. This mouse meets or exceeds the Plug-and-Play standard and is compatible with any PC or laptop running on Windows, macOS, Linux, iOS, Android, or ChromeOS. Its exquisite 3D scroll wheel features a nonslip texture and is designed to accommodate both scrolling and clicking. Included in the package are the wireless mouse, auto-pair dongle, and user manual.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.