Zoro Homepage

S12 Wireless Ergonomic Vertical Computer Mouse - 6 Buttons Rechargeable Battery

  • Mfr # DMERG12-WR

  • Zoro # G211812208


product price: $34.99
/ea

Key Features

Connector Type
Auto Pair USB Dongle
Color
Black
Features
Compatible With
PC Computers and Laptops
Corded/Wireless
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMERG12-WR
Zoro #
G211812208
UPC #
802029084029
Country of Origin
China

Details

Connector Type
Auto Pair USB Dongle
Color
Black
Features
Compatible With
PC Computers and Laptops
Corded/Wireless
Wireless
Includes
Box contains: wireless mouse, USB receiver, charging cable, user manual
Drivers
No drivers necessary
Design
Vertical Right Hand
CMOS Sensor
Yes
Battery Type
Rechargeable internal battery
DPI
Adjustable - 800, 1200, and 2400

Description

The Delton Ergonomic 12 Vertical Mouse merges ergonomic excellence with practical productivity, leveraging science-driven design principles for optimal performance. Crafted based on extensive user feedback spanning over a decade, it prioritizes soft-touch comfort and effortless maneuverability across various surfaces. Endorsed by rheumatologists, its intuitive controls and adjustable precision aim to boost productivity while mitigating the stress and strain commonly associated with conventional mouse usage. Engineered to emulate a natural handshake position, this mouse series minimizes joint pressure, reducing the risk of injury during prolonged use. Unlike traditional mice, it promotes a healthier hand posture, combating fatigue and enhancing overall comfort. Each purchase includes a User Manual for comprehensive guidance, ensuring users extract maximum benefit from this innovative ergonomic solution.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.