
S12 Wireless Ergonomic Vertical USB Mouse - 6 Buttons
Mfr # DMERG12-U
Zoro # G011812200
product price: $27.65
/eaKey Features
Connector Type
Wired USB Connection
Color
Black
Cable Length
5' Foot
Features
Compatible With
PC Computers and Laptops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMERG12-U
Zoro #
G011812200
UPC #
802029084005
Country of Origin
China
Dimensions
Cable Length
5' Foot
Details
Connector Type
Wired USB Connection
Color
Black
Features
Compatible With
PC Computers and Laptops
Corded/Wireless
Wired
Includes
Box contains: mouse, user manual
Design
Vertical Right Hand
DPI
Adjustable - 800, 1200, and 2400
Battery Type
No batteries necessary
CMOS Sensor
Yes
Description
The Delton Ergonomic 12 Vertical Mouse merges ergonomic excellence with practical productivity, leveraging science-driven design principles for optimal performance. Crafted based on extensive user feedback spanning over a decade, it prioritizes soft-touch comfort and effortless maneuverability across various surfaces. Endorsed by rheumatologists, its intuitive controls and adjustable precision aim to boost productivity while mitigating the stress and strain commonly associated with conventional mouse usage. Engineered to emulate a natural handshake position, this mouse series minimizes joint pressure, reducing the risk of injury during prolonged use. Unlike traditional mice, it promotes a healthier hand posture, combating fatigue and enhancing overall comfort. Each purchase includes a User Manual for comprehensive guidance, ensuring users extract maximum benefit from this innovative ergonomic solution.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.