
SB200 Bluetooth Soundbar, Dual-Powered Hi-Fi Stereo Computer Speaker 30ft Bluetooth Range
Mfr # DSB200
Zoro # G111718761
product price: $69.91
/eaKey Features
Compatibility
PC Computers and Laptops; Android, iOS, Windows and macOS devices, as well as smart TVs, gaming consoles, and projectors
Cord Type
Wired and Wireless
Dynamic RGB Light
Yes
Connection Range
30 Feeet
Connection
Wired AUX and Wireless Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSB200
Zoro #
G111718761
UPC #
802029084876
Country of Origin
China
Details
Compatibility
PC Computers and Laptops; Android, iOS, Windows and macOS devices, as well as smart TVs, gaming consoles, and projectors
Cord Type
Wired and Wireless
Dynamic RGB Light
Yes
Connection Range
30 Feeet
Connection
Wired AUX and Wireless Bluetooth
Color
Black
Output
20W
Includes
Box contains: PC sound bar, USB Type-C charging cable, AUX cable, and user manual
Battery Type
Rechargeable Internal
Features
Battery Life
Play Time: 10 Hours, Standyby: 12 Days
Description
Discover the Delton SB200 portable bluetooth speaker, offering vibrant high-fidelity 20W high-definition sound that you can enjoy in any setting. Versatile with both Bluetooth and AUX connections, it features a long-lasting battery for up to 10 hours of playtime when you're on-the-go. The soundbar effortlessly connects to a wide range of devices, including Android, iOS, Windows, Mac, smart TVs, gaming consoles, and projectors. You can stream your favorite tunes with a wireless range of up to 30 feet. Navigating through your audio settings is a breeze, with intuitive controls for volume, track selection, and playback. Enhance your listening experience with dynamic RGB lights, customizable to sync with your music or set the mood. This soundbar also features TWS connectivity, allowing you to pair two speakers for an even more powerful stereo sound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.