Zoro Homepage

Slim Wireless Keyboard and Optical Mouse Combo, White

  • Mfr # N36

  • Zoro # G016438054


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Number of Keys
99
Width
4.92 in
For Use With
Computer, Laptop, Tablet, Smartphone
No of Buttons
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N36
Zoro #
G016438054
UPC #
802029086009
Country of Origin
China

Dimensions

Width
4.92 in
Length
14.57 in
Height
0.59 in

Details

Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Number of Keys
99
For Use With
Computer, Laptop, Tablet, Smartphone
No of Buttons
4
Features
Slim, Mini, Compact
Item
Keyboard and Mouse Combo
Mouse Operation
Buttons with scroll wheel
Bluetooth Compatible
Yes
Material
ABS
Power Source
Battery
Mouse Tracking Method
Optical
Mouse Style
Traditional
Wired or Wireless
Wireless
Includes
Mouse and Keyboard ComboUSB-C To C (Mouse Charging Cable)
Hand Orientation
Right & Left Handed
Color
White

Description

Transform your workspace with the Delton exclusive bundle, featuring a silent keyboard and mouse to enhance efficiency and functionality. Our bluetooth keyboard and mouse are easily connected to multiple devices via Bluetooth or the 2.4 GHz USB dongle, effortlessly switching between them for maximum productivity. Enjoy the freedom to move around with a reliable 30 ft connectivity range, ensuring a stable connection without interruptions.Precision, Comfort, and Efficient Power ManagementThe bluetooth keyboard and mouse combo ensures a smooth typing and navigation experience with its responsive keystrokes and 12 function keys for quick control. The cordless mouse features adjustable DPI settings of 800, 1200, and 1600, allowing you to customize the cursor speed to your needs. Enjoy quiet, durable clicks that ensure long-lasting performance and reliability with every use.Equipped with an auto power saver, this tablet keyboard and mouse set activates after 10 minutes of inactivity to conserve battery life. The instant wake-up feature ensures you can pick up right where you left off without delay. A battery light indicator informs you of power levels, so you're never caught off guard by the low battery during your workday.Sleek Design and Universal Device Compatibility Perfectly suited for modern spaces, this slim and compact keyboard mouse combo blends functionality with style. These durable devices are built to withstand daily use, maintaining long-term performance and elegance. Whether you're in a cozy home office or a sleek, professional environment, this silent mouse wireless and keyboard add a sophisticated charm.This keyboard mouse set works seamlessly with various devices, including PCs, laptops, tablets, and smartphones, and supports Windows, macOS, and iOS operating systems. The Bluetooth keyboard measures 14.6 in x 4.92 in x 0.59 in, while the mouse for mac is 4.33 in x 2.2 in x 0.99 in, making them perfect for any desk setup.


  • Effortless Multi-Device Connectivity: Upgrade your working space with the Delton exclusive bundle, which includes a bluetooth mouse and computer keyboards, enhancing working efficiency and productivity. The wireless keyboard and mouse connect to multiple devices via Bluetooth or the 2.4 GHz USB dongle, allowing seamless switching between them. The reliable 30 ft connectivity range allows you to move freely without losing connection.
  • Precision and Comfort for Every Task: This keyboard and mouse wireless delivers an exceptional typing and navigation experience. The keyboard offers smooth keystrokes and 12 function keys for quick, responsive control. The computer mouse is equipped with adjustable DPI settings of 800, 1200, and 1600, allowing you to customize cursor speed to suit your tasks. Enjoy noiseless and durable clicks that ensure smooth, long-lasting performance with every use.
  • Efficient Power Management and Quick Wake-Up: Our wireless keyboard mouse combo includes an auto power saver feature, activating after 10 minutes of inactivity to conserve battery life. The instant wake-up functionality means you can pick up where you left off without delay. A battery light indicator on the wireless mouse and keyboard combo keeps you informed, ensuring you're never caught off guard by a low-power situation during your workday.
  • Compact, Durable, and Stylish Design: Designed for modern spaces, the slim and white mouse and keyboard set offers functionality and style. Crafted with durable materials, these devices are built to last, ensuring long-term performance without compromising on style. Whether you're working in a cozy home office or a sleek, professional space, this computer keyboard & mouse combo adds a touch of elegance, maintaining optimal functionality.
  • Universal Compatibility & Perfect Dimensions: This mouse and keyboard combo is compatible with various devices, including PCs, laptops, tablets, and smartphones, and supports Windows, macOS, and iOS operating systems. The bluetooth keyboard measures 14.6" x 4.92" x 0.59", and the mouse is 4.33" x 2.2" x 0.99", making them ideal for any desk setup. Weighing only 0.84 lbs for the keyboard and 0.14 lbs for the laptop mouse, this set offers effortless portability and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.