Zoro Homepage

Stereo Earbuds with USB Type-A and USB Type-C -Black

  • Mfr # 24ECA

  • Zoro # G914836624


product price: $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24ECA
Zoro #
G914836624
UPC #
802029085538
Country of Origin
China

Description

Versatile Connectivity OptionsEnhance your auditory journey with the Delton 24EC computer earbuds with microphone, offering seamless connectivity and superior performance. These iphone wired earbuds sync with your device, allowing you to enjoy music, podcasts, and audiobooks while ensuring smooth communication. Designed for clarity, these computer earbuds wired deliver exceptional sound. Perfect for use with the iPhone 15 series and other USB-C devices, the usb c earphones wired are versatile and reliable in any situation.Convenient Control with Enhanced Comfort and StabilityTake charge of your audio journey with the user-friendly in-line remote control, conveniently placed for quick adjustments. Fine-tune volume levels and manage music playback with ease, ensuring uninterrupted enjoyment. With USB-C and USB-A connectors, these wire earbuds offer universal compatibility across a range of devices like phones, laptops, computers, guaranteeing seamless connectivity without hassle.Indulge in unparalleled comfort and stability with these type c earbuds wired ergonomic design and integrated ear hook. Engineered for a secure and snug fit, these earphones for iphone 15 minimize discomfort and stay put during even the most intense activities. Soft ear tips and a lightweight build enhance comfort during extended wear, while the durable 4ft cable provides flexibility and longevity for effortless usage.Crystal-Clear Calls and Immersive AudioImmerse yourself in crystal-clear calls and immersive audio experiences with these ear buds for laptops. Featuring advanced noise-canceling technology, the built-in microphone ensures your voice is heard clearly, even in noisy environments. With a 10MM drive unit, Hi-Fi stereo sound delivers dynamic audio with rich bass and crisp treble. These laptop earphones bring your music and calls to life with exceptional clarity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.