Zoro Homepage

Stereo Earbuds with USB Type-C - Black

  • Mfr # 15EC

  • Zoro # G714836633


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15EC
Zoro #
G714836633
UPC #
802029085545
Country of Origin
China

Description

Reliable and Durable Earphones for Daily UseDiscover the reliability of Delton 15EC type c earphones, offering a dependable wired connection to ensure smooth and uninterrupted use throughout your daily activities. The type c wired earbuds come with a durable 4ft cable, providing ample length for comfortable use and movement. With a straightforward plug-and-use feature, there is no need for extra software or setup. These earbuds wired usb c designed to endure everyday wear and tear, these usb c wired earbuds are perfect for working, exercising, or commuting, delivering a consistent audio experience without interruptions.Convenient In-Line Volume Control with Ergonomic FitAdjusting your audio volume is effortless with the in-line remote control. You can quickly modify the volume without reaching for your device, ensuring a smooth and convenient listening experience. The Play/Pause button on these earbuds for iphone 15 lets you instantly control your music or calls without accessing your device, enhancing ease of use.Enjoy exceptional comfort with the ergonomic design of these phone earbuds, tailored for prolonged use. Designed to fit the natural contours of your ear, the ear buds offer a snug and comfortable fit for hours of continuous wear. Say goodbye to discomfort and hello to immersive audio experiences with no compromise on comfort.Superior Audio Quality and Broad CompatibilityExperience clear and immersive audio with our earbuds for laptop computer, which feature noise-cancellation technology in the built-in microphone for effective hands-free communication. With hi-fi stereo sound and a 10MM drive unit, enjoy rich, dynamic audio with deep bass and clear treble. These usb c earbuds with microphone ensure compatibility with a wide range of modern devices, including the latest smartphones, laptops, and tablets, for seamless integration into your tech ecosystem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.