Zoro Homepage

Stylus Pen for iPad, Wireless Magnetic Charging - White

  • Mfr # AP7

  • Zoro # G614836610


product price: $74.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7
Zoro #
G614836610
UPC #
802029085729
Country of Origin
China

Description

Effortless Connectivity with Smart OptionsDelton AP7 stylus pen for ipad 10th generation delivers effortless Bluetooth connectivity to your iPad, ensuring smooth and uninterrupted performance. A single click takes you back to your home screen, while a double click allows seamless switching between apps, enhancing multitasking efficiency. Whether you're drawing, writing, or taking notes, the intelligent functions of this stylus pens for ipad elevate your workflow, offering fast, intuitive control with every use.Smart Power Management for Continuous CreativityStay in charge with the color-coded power system of our bluetooth pencil for ipad, which features blue for active use, green for full charge, and red for charging. You can power up wirelessly in 2-4 hours or opt for faster Type-C wired charging to charge in just 90 minutes fully. With up to 11 hours of continuous use the ipad compatible stylus ensures your creative sessions remain uninterrupted while the battery percentage display keeps you informed. The auto-shutdown feature of this ipad pens stylus conserves energy when fully charged.Durable Design and Precision Control with Broad CompatibilityThe ipad pro pen is built to last with a durable plastic body and a high-quality 1.5mm POM plastic nib for precise performance. Our ipad air pen has two additional replaceable tips and a PU leather case with an elastic band for secure, stylish storage. Advanced tilt sensitivity and palm rejection technology of this ipad 10th gen pen allows you to create with pixel-perfect accuracy, resting your hand naturally on the screen without interference. Designed for a wide range of iPads released from 2018 onwards, this ipad pro stylus pen supports magnetic charging with compatible models, offering versatile functionality across your devices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.