Zoro Homepage

SW60 iPad/Android Stand & N35 Small Wireless Keyboard and Mouse Tablet Accessory Set - Silver

  • Mfr # SW60/N35

  • Zoro # G314836613


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW60/N35
Zoro #
G314836613
UPC #
802029085811
Country of Origin
China

Description

Ergonomic Efficiency with Delton All-in-One SetElevate your workspace with our all-in-one SW60 tablet holder stand, slim N35 wireless keyboard and mouse set! The stand features an adjustable screen angle and ergonomic design, providing optimal viewing comfort and promoting healthy posture for extended use. Ideal for modern offices or home setups, the quiet wireless keyboard and mouse enhance productivity and style. Ultimate Portability and Seamless ConnectivityEnjoy ultimate portability with our foldable, lightweight tablet stand, designed to support devices from 7 to 13 inches. Measuring 4.4 inches in width and 2.24 inches in length, this laptop mouse is incredibly lightweight at just 2.3 oz. The small keyboard measures 4.9 inches in width and 11.1 inches in length, weighing 16 oz. Their sleek, portable design fits any workspace perfectly.Compatible with Windows, macOS, and iOS, our MacBook keyboard and mouse offer dual connection options for seamless connectivity. This wireless keyboard mouse combo, with a 30 ft range, is ideal for modern workspaces.Precision Control and Reliable ProtectionThis foldable iPad stand includes 5 non-slip rubber pads and an open flow design to enhance airflow and reduce tablet heat. The computer mouse and keyboard are powered by 2 AAA batteries, offering up to 15 months of use with a battery indicator light, while the computer mouse wireless features four programmable buttons, adjustable DPI, and smooth scrolling for precise control.Our white iPad stand is made from durable aluminum alloy, offering exceptional strength. The silent keyboard provides smooth, comfortable keystrokes with a noiseless design. It also features an auto power saver that activates after 10 minutes of inactivity and an instant wake-up function for immediate responsiveness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.