Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T70 Wireless Earbuds Bluetooth Computer Headset w/ Active Noise Canceling Microphone

  • Mfr # DBHT70

  • Zoro # G911718770


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Left or Right Ear
Both Left and Right
Battery Life
Earbuds Talk Time: 5, Charging Case Additional Time: 27 Hours
Microphone
Built-In Microphone
Connection Range
30 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBHT70
Zoro #
G911718770
UPC #
802029084845
Country of Origin
China

Details

Color
Black
Left or Right Ear
Both Left and Right
Battery Life
Earbuds Talk Time: 5, Charging Case Additional Time: 27 Hours
Microphone
Built-In Microphone
Connection Range
30 Feet
Charging Method
USB-C Charging cord
Compatable with
MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Wired or Wireless
Wireless
Charge Time
2 Hours
Bluetooth
Bluetooth
Power Source
Rechargeable Internal Battery
Active Noise Canceling (ANC) and Environmental Noise Cancellation (ENC)
Active Noise Canceling (ANC) and Environmental Noise Cancellation (ENC)
Features
Computer earbud headset, ideal for home, office, or travel, Wireless Bluetooth connectivity for compatibility with PCs, laptops, desktop phones, iPhones, and Android phones, Ergonomic design with soft ear cushions; media auto-pause when earbud is removed;
Connection
Wireless Bluetooth & USB Auto Pair USB Dongle connections
User Friendly
Simple plug and use
For Use With
PC Computers, Laptops, iOS & Android
Includes
Box contains: headset, charging and storage case, auto-pairing USB dongle, charging cable
Intuitive Touch Controls
Power, Volume, Answer/end Call, Play/pause music, and Tack Control
Ear Design
Single In the Ear, Earbuds

Description

The Delton T70 computer headset is a perfect companion for productivity and seamless communication. With an impressive battery life of up to 5 hours of continuous use and an additional 27 hours available through the charging case, the T70 is always available when you need it to be. With soft cushions for extra comfort, crystal clear noise-canceling mic, outstanding sound quality, Active Noise Canceling technology and Transparency mode, it's the perfect headset for any executive. Setup is a breeze with the included auto-pairing USB dongle: just plug in, and you're good to go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.