Zoro Homepage

Tilt/Rotate Floor Projector Stand with Height Adjustable 33 - 47, Black

  • Mfr # 190S

  • Zoro # G016438047


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Width
12 in
Material
Carbon Steel
For Use With
Computer, Laptop, Tablet, Smartphone
Height
2.5 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190S
Zoro #
G016438047
UPC #
802029086092
Country of Origin
China

Dimensions

Width
12 in
Height
2.5 in
Length
16 in

Details

Material
Carbon Steel
For Use With
Computer, Laptop, Tablet, Smartphone
Item
Webcam Stand
Projector Mount Design
Projector Specific
Includes
Projector Stand
Color
Black
Tilt angle
360°

Description

Experience unmatched flexibility with Deltons projector stand tripod, featuring a smooth 360 deg rotating design for easy angle adjustments. Whether you need front, side, or vertical projection, our stand ensures a perfect viewing position every time. Ideal for professional presentations and personal use, this projector with stand delivers a versatile, reliable solution to meet all your projection needs easily and precisely. Superior Construction and a Compact DesignThis projector table stand is crafted with a sturdy anti-slip base, ensuring excellent stability to prevent tipping and provide a secure setup for your projector. Adjustable projector mount is durable, scratch-resistant stainless steel construction ensures long-lasting performance. The stand can hold up to 11 lbs, providing secure support for your projector without the risk of tipping.Lightweight and compact, this projector mount is designed for easy portability, making it perfect for any event. Whether you're hosting an outdoor party, delivering a business presentation, or enjoying a movie night at home, carry it wherever you go for a seamless, hassle-free projection experience.Customizable Height and Angle for Perfect Projection Our projector mount stand offers an adjustable height from 33 to 47, providing flexible positioning for the best projection angle. Equipped with a universal 1/4-inch screw and a flexible ball head, it allows for easy adjustments and secure mounting at various angles. This outdoor projector stand tripod offers easy, tool-free installation, allowing you to set up your projector in minutes. Its intuitive design ensures a smooth experience, allowing you to quickly adjust the height and position for convenient and reliable use in any setting.


  • Versatile 360 degree Rotation for Ideal Viewing: Delton's Metal projector stand features a 360 degree rotating design, allowing you to adjust the viewing angle effortlessly. Whether you need front, side, or vertical projection, this projector stand ensures you get the perfect angle every time. Ideal for professional presentations and personal use, this projector stand provides a flexible solution for all your projection needs.
  • Sturdy & Stable Base for Safe Use: Crafted with a robust anti-slip base, this projector tripod stand provides stability to prevent tipping, ensuring a secure setup for your projector. This tripod stand for projector has scratch-resistant stainless steel construction ensures durability and reliability in any sitting.This projector with tripod is Designed to hold up to 11 lbs, the projector holder securely supports your projector without any risk of tipping.
  • Portable Convenience for Any Occasion: Designed for effortless portability, this stand for projectors is lightweight and easy to carry, making it perfect for any event. Whether you're hosting an outdoor party, giving a business presentation, or enjoying a movie night at home, the compact design tripod projector offers easy transport for a seamless projection experience.
  • Adjustable Height and Angles for Precision: Our stand for projector features an adjustable height range from 33" to 47", ensuring versatile positioning for optimal projection. The universal 1/4-inch screw with a flexible ball head allows for effortless adjustment and secure mounting, providing multiple projection angles. Perfect for any projector setup, this projector floor stand allows for seamless customization for home, office, or outdoor use.
  • Effortless Installation and Quick Setup: This portable projector stand is designed for hassle-free installation, allowing you to set up your projector in just minutes with no tools required. Its intuitive design ensures a seamless experience in any setting. Simply adjust the height, position your projector, and enjoy effortless use of our projector stand tripods, perfect for anyone seeking convenience and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.