Zoro Homepage

Tour Guide or School Portable Voice Amplifier with Wired Headset Microphone - Black

  • Mfr # A565

  • Zoro # G014836630


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A565
Zoro #
G014836630
UPC #
802029085736
Country of Origin
China

Description

Powerful Amplification and Clear AudioExperience outstanding audio performance with the Delton A565 portable amplifier with microphone, delivering a robust 25W output through its 3.5-inch, 5W*2 double voice coil speakers and a 3-inch rear earth speaker. The 1.9 ft. cable length of the wired microphone ensures clear sound. This mini speaker amplifier is perfect for classrooms, presentations, and outdoor events. It's the ideal microphone for voice amplifier needs.Long-lasting performance and Fast RechargeThe portable amplifier for microphone offers up to 3.5 hours of continuous use at maximum volume, making it perfect for extended sessions. The Type-C charging port facilitates quick recharging, achieving a full charge in just 3.5 hours. With built-in charging and discharging protection ICs, this microphone amplifier ensures safe and reliable performance so that you can depend on it for long events and busy days without interruptions or worries.Versatile Connectivity and Compact DesignEnjoy Hi-Fi sound with the portable amplifier speaker's distortion-free audio. Multiple input options, including Bluetooth, AUX, MIC, TF card, and USB drive, support it. The portable speaker with mic is compatible with various audio formats such as MP3, WMA, WAV, FLAC, and APE, providing flexible playback choices.This amplifier with headset has compact, lightweight design 5.43 L x 3.9 W x 1.61 H ensures easy portability, and the included strap enhances convenience for on-the-go use. Intuitive controls for power, volume, reverb tuning, and recording, combined with memory functionality and intelligent voice prompts, make managing your sound simple and effective.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.