Zoro Homepage

Training Headset Bundle w/ Master Adapter & Splitter for Coaching

  • Mfr # T30Y

  • Zoro # G216438069


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Left or Right Ear
Both Left and Right
For Use With
Computer, Laptop, Tablet, Smartphone
Microphones Frequency
20-20000 Hz
Material
ABS Plastic
Length
7.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30Y
Zoro #
G216438069
UPC #
802029086269
Country of Origin
China

Dimensions

Length
7.48 in
Width
2.36 in
Height
5.9 in

Details

Left or Right Ear
Both Left and Right
For Use With
Computer, Laptop, Tablet, Smartphone
Microphones Frequency
20-20000 Hz
Material
ABS Plastic
Item
Headset
Impedance
32 ohms
Headphone Volume Control
Yes
Headsets Earpiece Design
Binaural
Driver Unit (mm)
40mm
Includes
Training Headset , 3.5mm Cable
Audio Output
Stereo
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Wired or Wireless
Wired
Color
Black

Description

Seamless Collaboration with Dual Headset ConnectivityElevate your communication experience with the Delton 230Y office headset including master headphone adapter, enabling dual headset connectivity on a single device. Designed for team training, collaborative work, and audio sharing, this USB A to 3.5mm dual-port adapter ensures effortless integration across devices. Whether for call centers or virtual meetings, this training headset with headset adapter simplifies group communication, boosting productivity.Crystal-Clear Audio and Immersive Sound QualityEnjoy unparalleled sound clarity with advanced noise-canceling technologies of our pc headset with mic. CVC 8.0 minimizes noise and echo, while ENC actively reduces background interference, ensuring every word is heard clearly. DSP technology enhances digital sound processing for a rich, immersive audio experience. Perfect for virtual meetings, gaming, or professional calls, these wired headphones with mic keeps your conversations focused and distraction-free, even in busy environments.Comfort, Compatibility, and User-Friendly DesignDesigned for extended use, the soft ear cushions and adjustable headband of our on ear headphones provide all-day comfort, adapting to users of all sizes. The durable construction ensures long-lasting performance, while the 6.6ft cable offers freedom of movement during calls or gaming sessions. With USB A to 3.5mm dual-port connectivity, these wired noise cancelling headphones work seamlessly with PCs, laptops, smartphones, and tablets, supporting Windows, iOS, Android, and macOS platforms. Stay connected on popular apps like Zoom, Google Meet, Slack, and Skype, ensuring versatility for every task.Built for performance and comfort, this usb training headset is ideal for remote work, gaming, training, and everyday communication needs.


  • Dual Headset Connectivity for Seamless Collaboration: Effortlessly connect two headphones to one device with the included master adapter for headphones, making it perfect for training sessions, collaborative work, and real-time audio sharing. This adapter features USB A to 3.5mm dual-port connectivity, ensuring seamless integration with multiple devices. Ideal for call centers or virtual meetings, this headset with mic simplifies group communication and enhances productivity
  • Crystal-Clear Audio with Advanced Noise-Canceling: Experience superior sound clarity with this training pc headset, equipped with cutting-edge CVC 8.0 technology to minimize noise and echo. This usb headset has ENC technology which actively reduces background noise for focused conversations, while DSP technology processes digital sound to deliver rich, detailed audio. These advanced features ensure an immersive experience during virtual meetings, gaming, or professional calls.
  • omfortable Design for All-Day Use: Stay comfortable during extended use with the soft ear cushions and adjustable headband of this headset with microphone for pc. Designed for all-day wear, this lightweight headset provides the perfect fit for users of all sizes. Its durable build ensures long-lasting use, and the 6.6ft cable allows unrestricted movement, making this headset for pc ideal for remote work, gaming, or collaborative projects requiring extended focus.
  • Versatile Compatibility for Every Device and Platform: This computer headset offers unparalleled versatility with its USB A to 3.5mm dual-port adapter, allowing wired connectivity with PCs, laptops, smartphones, tablets, and MacBooks. Our wired headset supports Windows, iOS, Android, and macOS, ensuring broad compatibility. Seamlessly integrate with popular apps like Google Meet, Zoom, Slack, and Skype to stay connected across platforms.
  • User-Friendly Controls and Flexible Functionality: Enjoy effortless operation with intuitive controls of our noise cancelling headphones with mic, including dedicated buttons for microphone on/off, volume adjustment, and even answering calls. The 6.6ft cable of this call center headset enhances flexibility, giving you the freedom to move around during calls or training sessions. This headset is the perfect companion for gaming, virtual meetings, remote work, and casual listening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.