Zoro Homepage

Two Wireless Lavalier Microphones and iPhone/iPad Lightning Receiver - Black

  • Mfr # M27

  • Zoro # G214836614


product price: $71.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M27
Zoro #
G214836614
UPC #
802029085859
Country of Origin
China

Description

Professional Audio Performance for Pristine SoundExperience unparalleled audio clarity with the Delton M27 wireless microphone for iPhone, equipped with intelligent noise-canceling technology and dual 360° omnidirectional microphones, this premium microphone for phone captures every detail with precision, ensuring consistent, high-quality audio from all angles. Whether youre conducting interviews or streaming live content, this lavalier mic creates flawless recordings.Seamless Wireless Performance for Enhanced RangeStay connected effortlessly with our wireless lavalier microphone for iPhone, featuring 2.4GHz wireless transmission for smooth, uninterrupted operation. With a versatile recording range of up to 20 meters indoors and an impressive 120 meters in open, barrier-free conditions, youll have the flexibility to record long-range audio without sacrificing quality. The two transmitters and one lightning receiver configuration of our podcast microphone for iphone ensures consistent, high-fidelity sound capture.Built for Versatility, Portability, and Extended UseDesigned to seamlessly integrate with Apple devices featuring lightning connectors, the omnidirectional microphone offers unmatched compatibility and ease of use, making it perfect for iPhones, iPads, and other supported gadgets. Its lightweight material ensures durability without compromising portability, allowing you to clip it securely and use it discreetly. Each transmitter of our wireless iPhone microphone features a rechargeable 120mAh battery that delivers up to 8 hours of uninterrupted recording, while the 650mAh charging case extends usage even further. With its compact size and all-in-one storage and charging solution, the wireless lapel microphone is the ideal companion for content creators who value reliability, performance, and convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.