Zoro Homepage

Two Wireless Lavalier Microphones and USB-C Receiver - Black

  • Mfr # M27

  • Zoro # G414836629


product price: $74.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M27
Zoro #
G414836629
UPC #
802029085842
Country of Origin
China

Description

Professional Audio Performance for Pristine SoundExperience unparalleled audio clarity with the Delton M27 wireless lapel mic, equipped with intelligent noise-canceling technology and dual 360° omnidirectional microphones, this premium iphone microphone usb c captures every detail with precision, ensuring consistent, high-quality audio from all angles. Whether youre conducting interviews or streaming live content, this usb c lavalier microphone creates flawless recordings.Seamless Wireless Performance for Enhanced RangeStay connected effortlessly with our usbc microphone, featuring 2.4GHz wireless transmission for smooth, uninterrupted operation. With a versatile recording range of up to 20 meters indoors and an impressive 120 meters in open, barrier-free conditions, youll have the flexibility to record long-range audio without sacrificing quality. The two transmitters and one usb c receiver configuration of our microphone for iphone usb c ensures consistent, high-fidelity sound capture.Built for Versatility, Portability, and Extended UseDesigned to seamlessly integrate with devices featuring USB-C connectors, the usb microphone offers unmatched compatibility and ease of use, making it perfect for smartphones, tablets, laptops, and other usb c type devices. Its lightweight material ensures durability without compromising portability, allowing you to clip it securely and use our usb c mic discreetly in any setting.Each transmitter of our wireless lavalier mic features a rechargeable 120mAh battery that delivers up to 8 hours of uninterrupted recording, while the 650mAh charging case extends usage even further. With its compact size and all-in-one storage and charging solution, the type c microphone is the ideal companion for content creators who value reliability, performance, and convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.