USB-C Wired Computer Headset/Headphones with Microphone, White
- Mfr # 18EC
- Zoro # G223390909
product price:Â
$
29.79
/ea
Key Features
Audio Output
Stereo
Color
White
Battery Included
No
Headphone Volume Control
Yes
Headsets Earpiece Design
Binaural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18EC
- Zoro #
- G223390909
- UPC #
- 802029086788
- Country of Origin
- China
Dimensions
- Height
- 1.5 in
- Length
- 5 in
- Width
- 3 in
Details
- Audio Output
- Stereo
- Color
- White
- Battery Included
- No
- Headphone Volume Control
- Yes
- Headsets Earpiece Design
- Binaural
- Includes
- Earphone
- Impedance
- 16 ohm
- Driver Unit (mm)
- 14
- Microphones Frequency
- 20-20000 Hz
- For Use With
- Android phones, tablets, PCs, laptops, TVs, MP3 players, Windows & other Type-C devices
- Left or Right Ear
- Both Left and Right
- Power Source
- Cord
- Wired or Wireless
- Wired
- Material
- Plastic
- Item
- Headset
- Bluetooth Compatible
- No
- Application
- Home/Office
Description
Sound That Moves With You Bring your music, calls, and games to life with Delton wired usb c earbuds designed for everyday use. The 14mm drivers with graphene diaphragm, copper voice coil, and metal ring unit create balanced clarity from crisp treble to deep bass. Noise reduction and 9D surround sound make every moment immersive, while zero-delay sync keeps gaming and video in step. Perfect as gaming wired earbuds or in ear gaming headphones, the sound stays powerful and responsive. Comfort Made for Everyday These comfortable earbuds feature a semi in-ear ergonomic design that reduces pressure while staying secure. Lightweight and stable, they are ideal for travel, workouts, or long days at work. Whether you need wired in ear headphones for class, ear buds usbc wired for commutes, or even comfortable sleeping earbuds for night listening, they provide all-day ease without slipping. Students, professionals, and fitness users will find them built for lasting comfort. Ready for Life On the Go Made to handle busy routines, the wired usbc earbuds feature a braided, tangle-resistant cable and reinforced metal cavity housing for strength. With water and sweat resistance, they are dependable for the gym, outdoor runs, and travel. These c port wired headphones and wired earphones with mic ensure durability without sacrificing performance. The modern USB-C design makes them versatile across smartphones, tablets, laptops, and more. Plug in instantly with wired earbuds type c or wired headphone with microphone and enjoy clear conversations thanks to the built-in mic. The in-line remote provides effortless control of volume, tracks, and calls. Perfect as wired earbuds for computer, usb c corded headphones, or wired gaming headphones with mic, they keep you connected everywhere.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.