Shop DELTON
See all product information
Create Account
Vertical Ergonomic Wireless Mouse, 2.4G USB Connection Computer/Laptop Mouse, Black
- Mfr # S12
- Zoro # G723390911
product price:Â
$
43.15
/ea
Key Features
Bluetooth Compatible
No
Material
Plastic
Height
2.94 in
Length
4.72 in
Multi-Device Support Type
Single-Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S12
- Zoro #
- G723390911
- UPC #
- 802029087143
- Country of Origin
- China
- Bluetooth Compatible
- No
- Material
- Plastic
- Multi-Device Support Type
- Single-Device
- Mouse Operation
- Buttons(s) with Scroll Wheel
- Mouse Style
- Vertical
- Mouse Number of Buttons
- 6
- Includes
- Ergonomic Mouse, Auto-Pair USB Dongle, User Manual
- Mouse Tracking Method
- Optical
- Item
- Mouse
- Scroll Wheel
- Yes
- Interface Type
- 2.4 GHz
- Color
- White
- Hand Orientation
- Right
- For Use With
- Mac, Laptop, MacOS, PC/Laptop, Windows Laptop, Windows PC, iMac
- Movement Resolution (dpi)
- 2400
- Ergonomic
- Yes
Dimensions
- Height
- 2.94 in
- Length
- 4.72 in
- Battery Size
- AAA
- Width
- 2.47 in
Description
Natural Everyday Comfort Comfort should feel effortless, and this mouse is shaped to make that part of your everyday routine. Its ergonomic vertical design supports your hand in a natural upright position, easing strain during long sessions. The wrist-friendly shape encourages smoother movement and healthier alignment, giving you a relaxed grip that makes daily navigation easier whether you prefer a wireless mouse ergonomic option or simply want a more comfortable way to work. Steady Performance Made Simple The 2.4GHz auto-pair usb mouse wireless connection delivers stability the moment you plug it in, helping you get started with no extra setup. With up to 30 days of daily battery life, this design keeps your routine uninterrupted and calm, much like a dependable silent wireless mouse that stays ready when you are. Six intuitive buttons and a smooth 3D scroll wheel maintain a familiar feel while offering comfort for anyone using a laptop wireless mouse throughout the day. Precision for Every Task Three adjustable DPI levels 800, 1200, 2400 let you fine-tune cursor speed, supported by a clear DPI indicating LED that keeps your setting easy to confirm. The optical sensor provides steady tracking whether you are browsing, editing, or managing detailed tasks. Designed with productivity at its core, the vertical shape helps your hand stay relaxed even during extended sessions, offering control without tension. Whether you use it as an ergonomic computer mouse at home or enjoy the smooth feel of a vertical mouse wireless while working across devices, it remains comfortable and consistent, even for remote workers and professionals who rely on a wireless mouse for macbook pro or a wireless mouse for mac for everyday work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.