Zoro Homepage

Voice Amplifier with Wireless Headset, Portable Amplifier with Microphone - Black

  • Mfr # A566

  • Zoro # G814836618


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A566
Zoro #
G814836618
UPC #
802029085743
Country of Origin
China

Description

Exceptional Sound Quality with Flexible InputsDelton A566 portable amplifier delivers exceptional Hi-Fi sound with a powerful 25W output, thanks to its 3.5-inch, 5W*2 double voice coil speakers and a 3-inch rear earth speaker. This high-fidelity audio ensures clear, rich sound for any presentation or event. The portable amplifier for microphone supports various input options, including Bluetooth, AUX, MIC, TF card, and USB drive. It is compatible with multiple audio formats such as MP3, WMA, WAV, FLAC, and APE, offering versatile playback options to suit your needs.Reliable Wireless Connection and Extended UsageEnjoy seamless audio transmission with the Delton A566 microphone amplifier's advanced Bluetooth wireless technology, providing a reliable connection within a 30ft range. Coupled with a UHF wireless microphone, this speaker and microphone system offers outstanding flexibility and freedom of movement. The portable speaker with microphone ensures up to 3.5 hours of continuous use at maximum volume, supported by a Type-C charging port for quick and efficient recharging. It fully charges in just 3.5 hours and features built-in protection ICs to safeguard against overcharging.Portable Design with Intuitive FeaturesDesigned for ultimate portability, the wireless speaker with microphone features a compact, lightweight build measuring just 5.43 L x 3.9 W x 1.61 H. This wireless mic with amplifier comes with a convenient shoulder strap, making it easy to carry between various locations, whether you're in a classroom, conference room, or outdoor setting. Our portable amplifier speaker also includes user-friendly controls for power, volume, reverb tuning, play/pause, and more. With a recording function compatible with karaoke software, intelligent voice prompts, and power failure memory, the rechargeable amplifier speaker ensures a smooth presentation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.