Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Active Noise Cancelling Bluetooth Stereo Computer Headphone/Headset, Black

  • Mfr # M320

  • Zoro # G516468131


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Cable Length
8.26 in
Includes
Delton wireless headset, usb dongle, usb-c charging cable, 3.5mm audio cable, microphone, & user manual.
Height
1.6 in
Corded/Wireless
Wireless
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M320
Zoro #
G516468131
UPC #
802029086122
Country of Origin
China

Dimensions

Cable Length
8.26 in
Height
1.6 in
Width
8.07 in

Details

Includes
Delton wireless headset, usb dongle, usb-c charging cable, 3.5mm audio cable, microphone, & user manual.
Corded/Wireless
Wireless
Color
Black
Battery Life
84 hr
Material
Plastic
Item
Headphone
Bluetooth Compatible
Yes
Audio Output
Stereo
Driver Unit (mm)
40mm
Connection Range
30 ft
For Use With
Computer, Laptop, Tablet, Smartphone
Headsets Earpiece Design
Binaural
Battery Included
Yes
Left or Right Ear
Both Left and Right
Microphones Frequency
20-20000 Hz
Impedance
32 ohms
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Headphone Volume Control
Yes
Power Source
Battery

Description

Delton's M320 noise canceling headphones feature premium 40mm drivers, delivering rich, high-fidelity stereo sound. Equipped with a robust 1050mAh battery, they offer up to 100 hours of playtime and 84 hours of talk time, ensuring long-lasting enjoyment. A quick 2-hour charge provides 2 hours of use, and with 500 hours of standby time, your headphones are always ready for your next session. Advanced Noise Cancellation and Universal CompatibilityEnjoy crystal-clear conversations and immersive sound with our bluetooth headset with microphone. Equipped with 4 built-in microphones and CVC 8.0, the ANC technology reduces background noise for incoming and outgoing audio. Whether on a call or enjoying music, the DSP technology ensures an exceptional audio experience in any environment, making it perfect for work and leisure.This noise canceling headset provides effortless connectivity to various devices via Bluetooth, a USB dongle, or a 3.5mm audio jack. It is fully compatible with Windows, MacOS, Chrome OS, Linux, and all major operating systems and apps and ensures seamless platform performance. Perfect for PCs, laptops, tablets, and smartphones, this versatile headset offers an impressive wireless range of up to 30 feet for uninterrupted use.Foldable Design and Intuitive Controls for Comfort Our work headset with mic is crafted with plush ear cushions and an adjustable headband, ensuring exceptional comfort and a personalized fit. Its swivel ear cups ensure a seamless, ergonomic listening experience, while the foldable design allows for easy storage and portability. This office wireless headset has intuitive controls for effortless operation, including easy volume adjustments, a multifunction button, and a simple ANC on/off switch. Featuring four built-in ANC microphones and a detachable external microphone, this headset ensures crystal-clear sound quality for both speaking and listening, providing a tailored audio experience for any setting.


  • Exceptional Sound Quality and Long Lasting Battery: Delton's M320 Bluetooth headphones have premium 40mm drivers for rich, high fidelity stereo sound. Equipped with a powerful 1050mAh battery, these wireless headphones offer up to 100 hours of playtime and 84 hours of talk time, ensuring uninterrupted listening or communication. A quick 2 hour charge provides 2 hours of use, while its 500 hour standby time keeps you ready for your next session at a moment's notice.
  • Advanced Active Noise Cancellation Technology: Experience clear, uninterrupted conversations and immersive audio with our wireless headset. It features 4 built-in microphones with CVC 8.0 and ANC technology, which minimizes background noise for incoming and outgoing audio. Whether on calls or listening to music, the DSP technology headphones wireless ensure an exceptional audio experience in any environment, making them perfect for work and play.
  • Universal Compatibility and Effortless Connectivity: These headphones over ear seamlessly connect to a wide range of devices with Bluetooth, a USB dongle, or a 3.5mm audio jack. Our USB wireless headset is compatible with Windows, macOS, Chrome OS, and Linux, as well as all major operating systems and apps, ensuring seamless performance across platforms. Perfect for PCs, laptops, tablets, and smartphones, the versatile headset delivers a seamless wireless range of up to 30-feet.
  • Comfortable, Foldable Design for On-the-Go: Our wireless headset with mic offers a superior fit with soft ear cushions, a padded headband, and swiveling ear cups that adjust to your unique shape. Designed for comfort during long listening sessions, this microsoft headset features a foldable design for easy storage and portability. Enjoy a perfect blend of comfort, convenience, and style whether you're at home, in the office, or on the move.
  • Intuitive Controls for Seamless Audio Experience: Enjoy complete control over audio experience with our wireless bluetooth headset, designed with intuitive controls, including easy volume adjustments, multifunction button, and simple ANC on/off switch for smooth and effortless operation. The built-in 4 ANC microphones and detachable external microphone of this pc wireless headset ensure superior audio quality for speaking and listening, offering a customizable experience for any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.