Zoro Homepage

Wireless Active Noise Cancelling Bluetooth Stereo Computer Headphones/Headset, Black

  • Mfr # M201

  • Zoro # G016438061


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Driver Unit (mm)
40mm
For Use With
Computer, Laptop, Tablet, Smartphone
Width
8.26 in
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M201
Zoro #
G016438061
UPC #
802029086559
Country of Origin
China

Dimensions

Width
8.26 in
Height
8.07 in
Length
8.26 in

Details

Color
Black
Driver Unit (mm)
40mm
For Use With
Computer, Laptop, Tablet, Smartphone
Power Source
Battery
Left or Right Ear
Both Left and Right
Battery Included
Yes
Bluetooth Compatible
Yes
Wired or Wireless
Wireless
Headsets Earpiece Design
Binaural
Microphones Frequency
20-20000 Hz
Connection Range
30 ft
Material
Assorted Materials
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Impedance
32 ohms
Headphone Volume Control
Yes
Battery Life
65 hr
Includes
Headset,USB Type-C Charging Cable, 35mm Audio Cable
Audio Output
Stereo
Item
Headset

Description

Unleash Peak Productivity with Wireless SimplicityStep into a world where connection is effortless and productivity knows no limits. The Delton M201D bluetooth over ear headphones offer Bluetooth 5.0 plus a 3.5mm wired option, allowing you to move easily between wireless freedom and reliable plug-in use-no dongle required. Instantly pair it with smartphones, tablets, laptops, smart TVs, and gaming consoles for flexible connectivity at home, in the office, or on the move. This office headphones is built for professionals, students, educators, parents, and travelers who need fast, dependable audio anywhere.Experience Crystal Clear Audio and Focus AnywhereOwn every meeting, call, playlist, or game with noise cancelling headphones for work designed to silence distractions and boost your voice. The sound cancelling headphones have five built-in microphones, four for hybrid active noise cancellation and one ENC for call clarity, ensure every conversation is crisp, even in noisy environments. Toggle ANC on or off to match your workspace, classroom, commute, or travel needs. Your sound stays immersive and your focus stays sharp wherever you are.Comfort, Control, and Endurance for Every AmbitionEnjoy comfort all day with plush ear cushions, an ultra-soft headband, and swivel ear cups. With up to 65 hours of talk time and a quick 2-hour charge, these bluetooth headphones deliver nonstop performance for any lifestyle. The foldable, portable design and travel case make them easy to carry and store. Intuitive on-ear controls let you adjust ANC, volume, power, redial, play, pause, answer, and end calls with a touch. Perfect for hybrid workersl use, these computer headphones with microphone connect to PCs and laptops, your smart TV or gaming console. Choose the comfort and reliability and experience premium performance from true wired headphones.


  • Power Your Ambition with Endless Playtime: Push boundaries and unlock your potential with up to 65 hours of unstoppable battery life of this noise canceling headphone. Whether you are conquering back-to-back meetings, tackling study marathons, or streaming entertainment during long commutes, these bluetooth headphones deliver reliable performance that lasts as long as you do. The fast 2-hour recharge keeps you moving forward with confidence and ease.
  • Go Wireless. Go Limitless: Experience a new standard in freedom with noise cancelling headphones that connect instantly, no dongle, no complications, just true wireless power. Pair effortlessly with your smartphone, laptop, tablet, smart TV, or gaming console for total flexibility at home, work, or on the road. You can always plug in with the 3.5mm cable for PC or tablet use, making this the ultimate solution for achievers who value simplicity and versatility.
  • Silence Distractions. Own Every Moment: Transform noisy spaces into havens of focus with over ear headphones featuring hybrid active noise cancellation and five-microphone clarity. Four advanced ANC mics and a dedicated ENC mic work together to elevate every call, every playlist, and every meeting. Take control with a simple touch and enjoy immersive sound whether you are in the office, commuting, traveling, or simply unwinding at home.
  • Comfort for the Long Haul: Enjoy comfort designed for marathon listening sessions with plush ear cushions, an ultra-soft adjustable headband, and swivel ear cups that adapt to your needs. The compact, foldable design and included travel case make these the ultimate foldable headphones for professionals, students, and frequent travelers. Move seamlessly from work to travel to leisure while staying comfortable, and organized.
  • Lead with Control and Stay Connected: Seize control of every interaction with a user-friendly panel that puts power at your fingertips. Manage ANC on or off, adjust volume, answer or end calls, redial, play or pause music, all with a single touch. Effortlessly transition between wireless and wired modes for uninterrupted productivity. Designed as the definitive office headset, this is your go-to companion for leadership, connection, and performance at work, on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.