Zoro Homepage

Wireless Active Noise Cancelling Bluetooth Stereo Computer Headphones/Headset, Black

  • Mfr # M320

  • Zoro # G016438030


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Microphones Frequency
20-20000 Hz
Height
1.6 in
Connection Range
30 ft
Width
8.07 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M320
Zoro #
G016438030
UPC #
802029086542
Country of Origin
China

Dimensions

Height
1.6 in
Width
8.07 in
Length
8.26 in

Details

Microphones Frequency
20-20000 Hz
Connection Range
30 ft
Color
Black
Material
Plastic
Battery Life
84 hr
Impedance
32 ohms
Battery Included
Yes
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Wired or Wireless
Wireless
For Use With
Computer, Laptop, Tablet, Smartphone
Audio Output
Stereo
Headsets Earpiece Design
Binaural
Headphone Volume Control
Yes
Power Source
Battery
Item
Headset
Driver Unit (mm)
40mm
Left or Right Ear
Both Left and Right
Bluetooth Compatible
Yes
Includes
Wireless Headset, USB-C Charging Cable, 35Mm Audio Cable, Microphone

Description

Unleash Your Potential with True Wireless FreedomTake command of your day with over-ear bluetooth headphones built for your fast-paced life. Instantly connect these anc headphones through Bluetooth or 3.5mm audio and enjoy up to 100 hours of uninterrupted play, 84 hours of talk time, and an impressive 500 hours on standby. All this is powered by a robust 1050mAh battery with fast two-hour charging. No dongle is needed and there are no boundaries. You get seamless connectivity for smartphones, tablets, laptops, smart TVs, and gaming consoles.All-Day Comfort, Intuitive Control, and Total FocusStay energized and comfortable with plush ear cushions, an adjustable padded headband, and a foldable, lightweight design of our wireless headphones for work. Swivel ear cups and intuitive on-ear controls, volume, multifunction, and ANC, let you tailor your listening experience in any environment. Next-Level Audio Performance for Work, Calls, and EntertainmentHear every detail with a powerful 40mm driver unit that delivers rich, Hi-Fi stereo sound and an immersive audio experience. Take every call with confidence, thanks to a detachable external microphone and four built-in ANC microphones. Bluetooth headphones with microphone bring professional-grade clarity with advanced Active Noise Cancellation for both speakers and microphones, using CVC 8.0, DSP, and ENC to block distractions for crystal-clear communication. With ANC activated, enjoy up to 60 hours of focused playtime so you stay in the zone longer.These wireless noise cancelling headphones are made for versatility. Switch easily from wireless to wired with the integrated 3.5mm jack and enjoy full compatibility with PCs, laptops, tablets, and legacy devices. Whether you are at home, in the office, or on the move, you will always have the perfect headset for every task and every moment.


  • Instantly Connect with No Dongle Needed: Step into a world of seamless convenience with wired and wireless headphones designed for modern life. Enjoy instant Bluetooth pairing with smartphones, tablets, laptops, smart TVs, and gaming consoles, or switch to 3.5mm audio for easy plug-in to PCs, desktops, and legacy devices. With no dongle to carry or lose, you can move freely from home to office, always staying effortlessly connected wherever opportunity calls.
  • Unmatched Battery Life with 1050mAh Capacity: Power through your days with a robust 1050mAh battery that delivers up to 84 hours of talk time, 100 hours of play time, and an incredible 500 hours of standby. Activate Active Noise Cancellation and still enjoy up to 60 hours of play time. Fast 2-hour charging keeps you ready for marathon meetings, long trips, and any challenge with these reliable noise cancelling headphones.
  • Ultimate Comfort and Complete Control Anywhere: Enjoy cloud-like comfort from soft ear cushions, a padded and comfortable headband, a foldable lightweight design, and swivel ear cups that adjust to you. Effortlessly control your experience with dedicated volume up and down buttons, a smart multifunction button, and simple ANC on and off control. These over ear headphones are made for nonstop days at home, on the move, or wherever work takes you.
  • Professional-Grade Audio and Crystal-Clear Calls: Speak and listen with confidence using a detachable external microphone and four built-in ANC microphones for crisp voice pickup. Immerse yourself in Hi-Fi stereo sound powered by a 40mm driver unit. Enjoy Active Noise Cancellation for both speakers and microphones with advanced CVC 8.0, DSP, and ENC technology. Tackle every call, playlist, or meeting with clarity using bluetooth headphones with mic.
  • Versatile Compatibility for Every Device and Scenario: Master any environment with bluetooth over ear headphones designed for total flexibility. Connect wirelessly via Bluetooth to smartphones, tablets, laptops, smart TVs, and gaming consoles, or use the 3.5mm audio jack for reliable wired performance with PCs, laptops, and tablets. Built for the demands of home, office, and on-the-go lifestyles, these headphones deliver high-quality sound and unmatched adaptability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.