Zoro Homepage

Wireless Ambidextrous Optical 2.4 GHz Mouse, Black

  • Mfr # S16

  • Zoro # G016468136


product price: $32.99
/ea

Key Features

Width
2.4 in
Number of Buttons
5
Color
Black
Material
ABS
Length
4.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16
Zoro #
G016468136
UPC #
802029085897
Country of Origin
China

Dimensions

Width
2.4 in
Length
4.41 in
Height
1.02 in

Details

Number of Buttons
5
Color
Black
Material
ABS
Item
Mouse
Corded/Wireless
Wireless
Includes
Mouse, Auto-Pair USB Dongle
For Use With
Computer, Laptop, Tablet, Smartphone
Left/Right Hand Use
Left/Right
Mouse Tracking Method
Optical
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Mouse Operation
Buttons with scroll wheel
Power Source
Battery
Mouse Style
Traditional

Description

Reliable Wireless PerformanceEnjoy superb stability with Delton S16 wireless computer mice, featuring a reliable 2.4GHz connection and connectivity range of 30 feet. The auto-pairing USB dongle of our usb wireless mouse for desktop allows for quick setup, while the sturdy buttons deliver smooth, silent operation, making it ideal for use at home, in the office, or on the move.Ultimate Precision Tracking and Extended Battery LifeThis wireless laptop mouse is crafted with an advanced optical sensor that ensures precise and accurate tracking for all your tasks. This optical mouse wireless equipped with three adjustable DPI levels 800/1200/1600, so you can effortlessly customize your experience.Our wireless mice have a built-in battery that provides up to 150 hours of continuous use and 180 days of standby time. The auto power-saving mode of our wireless mouse for laptop activates after 10 minutes of inactivity to conserve energy, while the instant wake-up feature ensures quick access. The silent mouse includes a convenient Type-C charging port and a battery indicator that informs you about your battery status.Streamlined Design and Wide Compatibility Across PlatformsExperience effortless navigation with this quiet click mouse, featuring an intuitive layout that includes a smooth scroll wheel, responsive right/left buttons, a convenient screen switch button, and a power on/off button for enhanced functionality. Measuring 4.44 L x 2.2 W x 1.06 H and weighing just 2.82 oz, this small wireless mouse is easy to carry for users on the go.Delton S16 wireless travel mouse is compatible with various operating systems, including Windows, macOS, and iOS. Its versatile support with PCs, laptops, and tablets allows for seamless operation, making it the perfect choice for anyone.


  • Stable Wireless Connectivity for Effortless Use: Experience seamless wireless connectivity with the Delton S16 computer mouse, offering super stability and a range of up to 30 feet. The auto-pairing USB dongle of our wireless computer mouse ensures a quick setup, while the durable buttons deliver uninterrupted, silent performance. This rechargeable mouse wireless is perfect for maintaining focus in any environment, whether at home, the office, or on the go.
  • Advanced Optical Sensor and Customizable DPI: This wireless usb mouse is equipped with an advanced optical sensor, providing precise and accurate tracking for any task. Our wireless mouse for pc features three adjustable DPI levels (800/1200/1600), allowing you to easily customize your experience to suit your needs. The smooth scroll wheel and noiseless buttons of our usb mouse for computer ensure 99% silent operation for an enhanced user experience.
  • Long-lasting battery with Efficient Power Management: Equipped with built-in battery, this laptop wireless mouse offers upto 150 hours of continuous use and 180 days of standby time. The auto power-saving mode of our computer wireless mouse rechargeable activates after 10 minutes of inactivity, conserving energy and providing instant wake-up feature that ensures quick access. A convenient Type-C charging port and battery indicator on the cordless mouse keep you informed about the battery status.
  • Intuitive Controls and Compact Design: Enjoy effortless navigation with our USB computer mouse, featuring an intuitive layout that includes a smooth scroll wheel and responsive right/left buttons. This computer mouse wireless also includes a convenient screen switch button and a power on/off button for added functionality. Measuring 4.44" L x 2.2" W x 1.06" H and weighing only 2.82 oz, this USB mouse wireless ensures comfort and efficiency for users on the go.
  • Wide Compatibility Across Multiple Operating Systems: Designed to support a wide range of devices, this silent mouse supports Windows, macOS, and iOS, making it an excellent choice for your use across multiple platforms. Its versatile compatibility with PCs, laptops, and tablets ensures you can work seamlessly, no matter your setup. Our quiet wireless mouse is the perfect choice for professionals, students, and anyone seeking reliable performance across multiple platforms.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.