Zoro Homepage

Wireless Bluetooth Over-the-Ear Headphones, Active Noise Canceling Headset, Black

  • Mfr # M101

  • Zoro # G016438023


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Microphones Frequency
20-20000 Hz
Battery Life
50 hr
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Connection Range
30 ft
Driver Unit (mm)
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M101
Zoro #
G016438023
UPC #
802029086535
Country of Origin
China

Dimensions

Height
10.2 in
Length
8 in
Width
6.4 in

Details

Microphones Frequency
20-20000 Hz
Battery Life
50 hr
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Connection Range
30 ft
Driver Unit (mm)
40mm
For Use With
Computer, Laptop, Tablet, Smartphone
Headphone Volume Control
Yes
Color
Black
Impedance
32 ohms
Item
Headset
Audio Output
Stereo
Left or Right Ear
Both Left and Right
Bluetooth Compatible
Yes
Material
Assorted Materials
Headsets Earpiece Design
Binaural
Battery Included
Yes
Power Source
Battery
Includes
Headset, Charging Cable
Wired or Wireless
Wireless

Description

Limitless Freedom for Modern Work and PlayDiscover a headset that adapts to every part of your life. The Delton M101 wired and wireless headset offers true dual connection with Bluetooth 5.0 and a wired 3.5mm port, eliminating the need for dongles and making it easy to switch between different devices. Lightweight, foldable, and designed with plush ear cushions, a comfortable headband, and swivel ear cups, these wired and wireless over ear headphones let you enjoy, whether youre at the office, at home, or always on the move.Crystal-Clear Communication, Unmatched ComfortLead every conference, call, or online class with confidence, thanks to four advanced built-in microphones: ENC, dual ANC, and a dedicated call mic with noise reduction. Experience rich stereo sound and crisp audio from premium 40mm drivers of our headphones with microphone. These headphones block distractions and highlight your voice, so youre always heard clearly in any setting. Engineered for Productivity and Seamless CompatibilityUnleash productivity with up to 50 hours of talk time, 27 hours with noise cancelling, and an incredible 90 days of standby. Youll have enough power for marathon meetings, conference calls, travel days, and long study sessions without missing a beat. Quickly recharge with the USB Type-C port and rely on intuitive controls, including volume, multifunctional, and ANC buttons, for easy audio and call management whenever you need it.Ultimate compatibility means your wireless bluetooth headphones work with any Bluetooth or 3.5mm device, including computers, laptops, tablets, smartphones, smart TVs, and gaming consoles. Stay in control with seamless access to Google Meet, MS Teams, Skype, Slack, YouTube, and more. No matter where work, life, or learning takes you, this bluetooth headset ensures effortless communication and premium audio quality for every moment.


  • Dual Connection, True Freedom Anywhere: Experience wireless headphones with both Bluetooth 5.0 and a wired 3.5mm port, no dongle needed. Instantly switch between devices at home, in the office, or on the move. Connect to laptops, smartphones, tablets, smart TVs, gaming consoles, and computers for seamless audio in every work or conference setting. The foldable design, swivel ear cups, and comfortable headband ensure you stay productive, relaxed, and fully mobile wherever life takes you.
  • Clarity That Commands Attention in Any Setting: Enjoy crystal-clear communication with noise cancelling headphones equipped with four built-in microphones, one ENC mic, two ANC mics, and one dedicated call mic with advanced noise reduction. Block out distractions in noisy offices, coffee shops, or airports. Plush ear cushions, an adjustable headband, and swivel ear cups provide unmatched comfort and focus so your voice is always heard.
  • Power That Outlasts Every Challenge: Conquer your day with bluetooth headphones boasting up to 50 hours of talk time without ANC, 27 hours with ANC, and an impressive 90 days of standby. Charge quickly using the USB Type-C port and keep moving without interruption. Whether you are handling back-to-back meetings, long flights, or gaming marathons, your headphones are always ready for action.
  • Rich Stereo Sound and Total Comfort Combined: Immerse yourself in crisp, powerful audio with over ear headphones featuring 40mm drivers for rich stereo sound. Enjoy soft plush ear cushions, a comfortable headband, a foldable frame, and swivel ear cups for all-day wear. Whether streaming, studying, traveling, or gaming, experience sound and comfort that keep you inspired and focused.
  • Effortless Controls and Ultimate Compatibility: Master your routine with headphones for computers that feature intuitive controls, including volume buttons, an ANC button, and a multifunctional button for easy management of calls and playback. Connect to any Bluetooth or 3.5mm device, PCs, laptops, tablets, smartphones, smart TVs, and gaming consoles. Compatible with Google Meet, MS Teams, Skype, Slack, YouTube, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.