
Wireless Bluetooth Over-the-Ear Headphones, Noise-Canceling Computer Headset, Black
Mfr # G520
Zoro # G916438048
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Headsets Earpiece Design
Binaural
Color
Black
Headphone Volume Control
Yes
Wired or Wireless
Wireless
Material
Assorted Materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G520
Zoro #
G916438048
UPC #
802029086528
Country of Origin
China
Dimensions
Height
9 in
Length
8.26 in
Width
4 in
Details
Item
Headset
Headsets Earpiece Design
Binaural
Color
Black
Headphone Volume Control
Yes
Wired or Wireless
Wireless
Material
Assorted Materials
Audio Output
Stereo
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Impedance
32 ohms
Left or Right Ear
Both Left and Right
Driver Unit (mm)
50mm
Bluetooth Compatible
Yes
Microphones Frequency
20-20000 Hz
Battery Included
Yes
Includes
Headset, Charging Cable
Power Source
Battery
Battery Life
35 hr
For Use With
Computer, Laptop, Tablet, Smartphone
Connection Range
30 ft
Description
- Limitless Freedom with Dual Connectivity: Take command of your day with over ear bluetooth headphones that connect via Bluetooth 5.3 for seamless wireless audio or the included 3.5mm audio jack for instant wired compatibility, no dongle or extra adapters required. These headphones work perfectly with smartphones, tablets, laptops, PCs, smart TVs, and gaming consoles. Move between home, office, classroom, or travel, and always be ready for calls, meetings, music, streaming, and gaming.
- Crystal Clear Calls with Advanced Noise Cancelling Mic: Elevate every conversation with noise cancelling headphones featuring an omnidirectional retractable microphone equipped with Environmental Noise Cancellation (ENC) to reduce background noise and Clear Voice Capture (CVC) for enhanced voice clarity. Adjust the mic for calls, meetings, or gaming, then retract it for portability. Achieve total clarity in any environment, virtual classes, professional meetings, or multiplayer gaming.
- Ultimate Endurance for Gaming, Work, and Learning: Go the distance with gaming headphones built for long sessions, powered by a high-capacity 600mAh battery that delivers up to 23 hours of use with colorful RGB lights on at max volume, or up to 35 hours with lights off at max volume. Recharge fully in just 2 hours using the included Type-C USB cable. Always be ready for extended commutes, back-to-back work calls, study marathons, and non-stop gaming.
- Immersive Hi-Fi Sound with Over Ear Comfort: Experience premium audio quality from over ear headphones equipped with high-fidelity 50mm drivers that deliver rich bass, crisp highs, and crystal clear sound for music, calls, movies, and gaming. The headphones have plush ear cushions, a flexible build adaptable to all head sizes, and an adjustable headband to provide ergonomic design and lasting comfort.
- Effortless Controls and Ergonomic Comfort: Master every moment with headphones with mic that include a volume wheel for quick sound adjustment, a dedicated microphone switch for instant mute and unmute, and a multi-function button for playback and call controls. Enjoy a flexible build, plush ear cushions, an adjustable headband to fit all sizes, ergonomic design, and RGB lighting for stylish aesthetics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.