Wireless Charger Headset Stand, 3 Wireless Charging Pads w/ Built-in Headphone Stand

  • Mfr # DHSWC1

  • Zoro # G511812205


product price:  $88.15
/ea
Free Shipping & Returns

Key Features

Features
This headset stand offers a convenient way to simultaneously charge your cell phone, true wireless ear pods, and smart watch with the built-in wireless charging pads, Features an 11.4"H holding arm, and the base measures 10.2"W x 5.5"D, offering a space-saving solution for your workspace; Qi Charging Standard; Simple plu in and use ; No more charging wires to clutter your workspace ; Short Circuit Protection; Over-Voltage Protection; Over-Current Protection; Temperature Protection; Multi-Device Charging
Color
Black
Includes
HS1 Headset Stand and Wireless Charger
For Use With
PC Computers, Laptops, iOS & Android; iPhones, Qi Enabled Phones, iWatch, Smartwaches, Airpods & Earbuds,
Output Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHSWC1
Zoro #
G511812205
UPC #
802029084272
Country of Origin
China

Details

Features
This headset stand offers a convenient way to simultaneously charge your cell phone, true wireless ear pods, and smart watch with the built-in wireless charging pads, Features an 11.4"H holding arm, and the base measures 10.2"W x 5.5"D, offering a space-saving solution for your workspace; Qi Charging Standard; Simple plu in and use ; No more charging wires to clutter your workspace ; Short Circuit Protection; Over-Voltage Protection; Over-Current Protection; Temperature Protection; Multi-Device Charging
Color
Black
Includes
HS1 Headset Stand and Wireless Charger
For Use With
PC Computers, Laptops, iOS & Android; iPhones, Qi Enabled Phones, iWatch, Smartwaches, Airpods & Earbuds,
Output Watts
15W
Charging Speed
15W
Wired or Wireless
Wireless

Description

Upgrade your workspace efficiency with our headset stand, designed to streamline organization and productivity. Featuring three wireless charging pads, it eliminates cable clutter and provides seamless charging for your devices. Our all-inclusive package includes a USBC PD 20W Wall Adapter and charging cable, ensuring hassle-free setup. Certified by CE, RoHS, and FCC for safety, it offers peace of mind while enhancing your work environment. Say hello to a clutter-free desk and goodbye to tangled cables with our transformative accessory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.