
Wireless Computer Mouse, Auto Pair, USB w/AA Battery, for Windows, Mac, PC, Laptops, Phones and Tablets
Mfr # DMS8-WB
Zoro # G711812210
product price: $20.99
/eaKey Features
Connector Type
Wired AUX and Wireless Bluetooth
Color
Black
Features
Compatible With
PC Computers and Laptops; Android, iOS, Windows and macOS devices, as well as smart TVs, gaming consoles, and projectors
Corded/Wireless
Wired and Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMS8-WB
Zoro #
G711812210
UPC #
802029084746
Country of Origin
China
Details
Connector Type
Wired AUX and Wireless Bluetooth
Color
Black
Features
Compatible With
PC Computers and Laptops; Android, iOS, Windows and macOS devices, as well as smart TVs, gaming consoles, and projectors
Corded/Wireless
Wired and Wireless
Includes
Includes: wireless mouse, auto-pair USB dongle, user manual
Output
20W
Connection Range
30 Feeet
Dynamic RGB Light
Yes
Battery Life
Play Time: 10 Hours, Standyby: 12 Days
Battery Type
Rechargeable Internal
Description
One of the key features of the D101 is its wireless charger. With a 15W power output, it can fast-charge any Qi-enabled device, including smartphones and other compatible devices. You no longer have to search for a separate charger or worry about running out of battery during important tasks. Simply place your device on the charging pad and let it power up while you work.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.