Zoro Homepage

Wireless Earbuds with 4 ENC Microphone, Connectivity with USB Dongle Type-A &Type-C, Black

  • Mfr # T50

  • Zoro # G716468139


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Battery Life
5 hr
Height
0.5 in
Color
Black
Includes
Delton earbuds, charging case, type-c charging cable, extra pair of earbuds tips
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50
Zoro #
G716468139
UPC #
802029086245
Country of Origin
China

Dimensions

Height
0.5 in
Width
1.6 in
Cable Length
2.4 in

Details

Battery Life
5 hr
Color
Black
Includes
Delton earbuds, charging case, type-c charging cable, extra pair of earbuds tips
Material
ABS Plastic
Item
Earbuds
Bluetooth Compatible
Yes
Corded/Wireless
Wireless
Headsets Earpiece Design
Binaural
Left or Right Ear
Both Left and Right
Connection Range
30 ft
Power Source
Battery
For Use With
Computer, Laptop, Tablet, Smartphone
Headphone Volume Control
Yes
Impedance
32 ohms
Audio Output
Stereo
Driver Unit (mm)
10mm
Battery Included
Yes
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Microphones Frequency
20-20000 Hz

Description

Seamless Connectivity for Every DeviceStay connected with ease using the Delton T50 ai translator earbuds, designed to provide uninterrupted performance with Bluetooth 5.3 technology. Offering a stable wireless range of up to 30 feet, these wireless earbuds with microphone include both USB Type-A and Type-C dongles, ensuring compatibility with a wide range of devices. From PCs and laptops to smartphones and tablets, the over ear bluetooth earbuds support Windows, macOS, iOS, and Android systems, making them perfect for work and play.Exceptional Sound and Call ClarityExperience premium audio quality with 13mm drivers of our usb earbuds delivering deep bass and crisp highs for an immersive sound experience. The quad ENC microphones, two in each earbud, enhance call clarity by reducing background noise, ensuring your voice is heard clearly. Whether youre attending professional meetings on platforms like Zoom and Skype or enjoying hands-free calls, these wireless earbuds over ear deliver exceptional performance in any environment.Built for Durability and VersatilityDesigned to keep up with your lifestyle, the Delton T50 wireless earbuds bluetooth are sweatproof, waterproof, and splashproof, making them ideal for workouts and outdoor activities. Intuitive touch controls provide effortless management of music playback, volume adjustments, gaming mode activation, and voice assistant access. With ultra-low latency of 45ms, the Gaming Mode ensures a lag-free and precise audio experience for gaming enthusiasts. These wireless earbuds with usb dongle are built to handle daily challenges while offering the convenience and versatility you need.


  • Superior Connectivity Across Devices: Enjoy seamless connections with Bluetooth 5.3 technology of our soundcore earbuds, delivering stable and uninterrupted performance within a 30-foot range. The Delton T50 bluetooth earbuds include USB dongle Type-A and Type-C options for enhanced flexibility, making them compatible with PCs, laptops, smartphones, tablets, and MacBooks across Windows, iOS, Android, and macOS operating systems.
  • Crystal-Clear Calls with Quad ENC Microphones: These wireless earbuds are equipped with quad ENC microphones (two per earbud), these wireless earbuds with a microphone ensure outstanding call clarity by minimizing ambient noise distractions. Ideal for professional meetings on Zoom, Google Meet, Slack, and Skype, the noise cancelling earbuds ensures your voice is always heard clearly and consistently, even in noisy environments.
  • Efficient Battery Performance & Charging Convenience: Enjoy up to 5 hours of talk time, 6 hours of music playback, and an impressive 200 hours of standby time on a full charge with these gaming earbuds. With just a 45-minute charge, you're ready to go. The wireless earbuds for iphone have a charging case that comes with a USB-A to USB-C cable and an indicator light, providing effortless charge monitoring for convenience at home, the office, during travel, or outdoor activities.
  • Immersive Audio & Gaming Optimization: Experience deep, immersive sound with 13mm drivers of our wireless earbuds for android delivering rich bass and crisp highs for exceptional audio quality. Optimize your gaming experience by activating Gaming Mode with a simple four-tap gesture, ensuring ultra-low latency of just 45ms. Enjoy precise audio synchronization and a lag-free, immersive gameplay session with these over the ear earbuds tailored to intense gaming needs.
  • Durable, Sweatproof Design with Intuitive Controls: Engineered for durability, these sweatproof, waterproof, and splashproof over ear earbuds are built to withstand workouts and outdoor adventures. These translating earbuds have intuitive touch controls that enable you to adjust the volume, switch between music and gaming modes, access voice assistants like Siri and Google Assistant, and effortlessly manage calls, making them your go-to choice for every activity.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.