Zoro Homepage

Wireless Ergonomic Computer Keyboard with Tablet Holder, Black

  • Mfr # T42

  • Zoro # G516438035


product price: $71.55
/ea

Key Features

Key Layout
QWERTY
Includes
Keyboard, USB Dongle
Case Material
ABS
Length
17.38 in
Number of Buttons
114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42
Zoro #
G516438035
UPC #
802029085934
Country of Origin
China

Dimensions

Length
17.38 in
Height
1.12 in
Width
7.86 in

Details

Key Layout
QWERTY
Item
Keyboard
Includes
Keyboard, USB Dongle
Case Material
ABS
Number of Buttons
114
Features
Ergonomic, Shortcut Keys
Color
Black
Corded/Wireless
Wireless
Battery Included
Yes
Power Source
Battery
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
# of Function Keys
12
For Use With
Computer, Laptop, Tablet, Smartphone
Number of Function Keys
12

Description

Ergonomic Design for Enhanced Typing ComfortOur Delton T42 wireless keyboard for laptop is thoughtfully crafted to provide exceptional comfort during extended typing sessions. Featuring a full-sized, 114-key layout with a Numpad, it promotes a natural hand position, significantly reducing discomfort during prolonged use. Perfect for professionals, and writers, this ergonomic design cordless keyboard boosts overall typing efficiency.Seamless Wireless Connectivity and Streamlined Media ControlEnjoy exceptional stability with our advanced 2.4GHz quiet wireless keyboard, offering a range of up to 30 feet for unrestricted movement. This reliable connection ensures that your keystrokes are transmitted instantly, providing a smooth typing experience.Our wireless keyboard with number pad features 12 dedicated multimedia keys, allowing for quick and easy access to essential media controls. This full-sized quiet keyboard includes buttons for Play/Pause, Stop, Track Navigation, Volume Control, My Computer, Search, and Refresh.Efficient Power Management and Versatile Compatibility This usb wireless keyboard is equipped with an auto power saver that activates after 10 minutes of inactivity, maximizing battery life. The instant wake-up function of our ergonomic keyboard wireless allows you to resume typing instantly by simply pressing any button. Operating on a single AAA battery not included, this computer keyboard wireless ensures a dependable and efficient typing experience.Featuring wide compatibility, this full size wireless keyboard works with a range of devices, including PCs, laptops, and tablet PCs. Our usb keyboard wireless integrates seamlessly with various operating systems like Windows, iOS, macOS, and Linux, ensuring flexibility for gaming, working, or browsing.


  • Ergonomic Comfort for Extended Typing: Our Delton T42 wireless computer keyboard is meticulously designed to deliver superior comfort during prolonged typing sessions. Its full-sized 114-key layout, including a Numpad, encourages a natural hand position, minimizing discomfort even during extended use. Ideal for professionals, writers, and anyone who spends long hours at the keyboards, this ergonomic keyboard enhances overall typing efficiency and satisfaction.
  • Reliable 2.4GHz Wireless Connectivity: Enjoy outstanding stability with our advanced 2.4GHz technology computer keyboard, delivering a wireless range of up to 30 feet. This robust connection of our wireless keyboards allows for seamless movement during work, eliminating the hassle of tangled wires. Experience uninterrupted productivity as your keystrokes are transmitted instantly, this silent keyboard ensures a smooth and efficient typing experience from anywhere in your workspace.
  • Dedicated Multimedia Keys for Effortless Control: Our wireless ergonomic keyboard is equipped with 12 dedicated multimedia keys, offering quick and easy access to essential media controls. This full size keyboard includes keys for Play/Pause, Stop, Track Navigation, Volume Control, My Computer, Search, and Refresh, providing seamless control over your media and enhancing your productivity. Its thoughtfully designed keys make multitasking a breeze, giving you control at your fingertip.
  • Intelligent Power Management Features: This office keyboard features an auto power saver that activates after 10 minutes of inactivity, optimizing battery life for longer performance. With the convenient instant wake-up function, simply click any button to resume typing instantly. The ergonomic wireless keyboard operates on a single AAA battery (not included). Our wireless keyboard ergonomic ensuring you can enjoy a reliable and efficient typing experience without constant interruptions.
  • Wide Device Compatibility for Versatile Use: Designed to support a wide range of devices, our laptop keyboard is compatible with PCs, laptops, and tablet PCs. It seamlessly integrates with various operating systems, including Windows, iOS, macOS, and Linux, offering flexibility in your tech ecosystem. Whether you're gaming, working, or browsing, this pc keyboard adapts effortlessly to your needs, delivering a versatile typing experience wherever you are.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.