Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Ergonomic Mechanical Keyboard with Wrist Pad, Black

  • Mfr # KB450

  • Zoro # G816438056


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Color
Black
Length
19.71 in
Height
1.72 in
Includes
Keyboard, Charging Cable, 2-In-1 Shaft and Key, Extractor, Switch 3X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB450
Zoro #
G816438056
UPC #
802029086016
Country of Origin
China

Dimensions

Length
19.71 in
Height
1.72 in
Width
8.45 in

Details

Corded/Wireless
Wireless
Color
Black
Includes
Keyboard, Charging Cable, 2-In-1 Shaft and Key, Extractor, Switch 3X
Case Material
Plastic
Key Layout
QWERTY
Number of Buttons
105
Features
Ergonomic, Wrist Rest, Mechanical
Item
Keyboard
# of Function Keys
12
For Use With
Computer, Laptop, Tablet, Smartphone
Power Source
Battery
Battery Included
Yes
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Bluetooth Compatible
Yes
Number of Function Keys
12

Description

Delton KB450 computer keyboard wireless features 2.4G wireless, Bluetooth, and USB-C wired modes, providing seamless and versatile connectivity. bluetooth keyboard mechanical has wireless connection that offers a reliable range of up to 30 feet, ensuring convenience. The usb c keyboard is perfect for gaming, work, or multitasking across platforms.Silent Keyboard with Replaceable WristrestDesigned with your comfort in mind, this silent keyboard features an ergonomic layout and a wrist-friendly design that reduces strain during extended typing sessions. bluetooth keyboard rechargeable is rheumatologist-recommended design that promotes healthy posture, while the magnetic, replaceable wrist rest provides customizable support that helps prevent discomfort and fatigue.Mechanical Keys & Replaceable Switches for DurabilityThis quiet wireless keyboard boasts customized mechanical keys with replaceable switches and keycaps, offering superior durability and flexibility. The 104-key layout with 105 keycaps includes multimedia shortcut support and a convenient volume control wheel for easy adjustments.bluetooth mechanical keyboard Maintain and personalize your setup with the included key puller, switch puller tool, and 3 inner membrane keys, ensuring a tailored and durable typing experience.Long-Lasting Battery Life and Versatile CompatibilityOur ergo keyboard is equipped with a built-in rechargeable battery that offers up to 40 hours of continuous use on a single charge. Rechargeable keyboard fully charges in 8 hours, and the low battery indicator ensures you're always aware of your power levels. Whether gaming, working, or multitasking, this keyboard keeps up with your demands.This PC keyboard measures 19.71 x 8.45 x 1.72 inches and weighs only 1.8 lbs, offering an ideal space-saving solution for any desk. Fully compatible with Windows, Android, iOS, and ChromeOS, it ensures smooth integration across multiple devices. split keyboard ergonomic has sleek design and dependable performance make it perfect for home, office, or business environments.


  • Advanced Connection Options: Delton's KB450 USB keyboard offers 2.4G wireless, Bluetooth, and USB-C wired modes. This PC wireless keyboard delivers seamless and versatile connectivity. The wireless connection provides a reliable range of up to 30 feet, ensuring convenience. This multi-functional laptop keyboard is ideal for those who demand flexibility and performance for gaming, work, or multitasking across platforms.
  • Ergonomic Design with Superior Comfort: Design for comfort, this wireless usb keyboard features an ergonomic layout that reduces strain and promotes healthy posture. The wrist-friendly design is rheumatologist-recommended, bluetooth ergonomic keyboard ensuring long-term comfort during extended use. The magnetic, replaceable wrist rest of this computer keyboard offers customizable support,wireless ergonomic keyboard allowing you to personalize your setup for a relaxed typing experience.
  • Advanced Mechanical Key Features: Experience the perfect blend of durability and flexibility with this ergonomic keyboard, featuring customized mechanical keys, replaceable switches, and keycaps. computer keyboards have 104-key layout with 105 keycaps includes multimedia shortcut support and a handy volume control wheel for effortless adjustments. The Bluetooth keyboard included a key puller, a switch puller tool, and 3 inner membrane keys, ensuring a long-lasting typing experience.
  • Long-Lasting Rechargeable Battery Performance: Equipped with a built-in rechargeable battery, this usb keyboard wireless provides up to 40 hours of uninterrupted use on a single charge. A full charge takes just 8 hours.wireless bluetooth keyboard has low battery indicator that ensures you're never caught off guard. Whether you're gaming, working, or multitasking, this keyboard with wrist rest is ready to keep up with your needs.
  • Compact Dimensions and Universal Compatibility: Measuring 19.71 x 8.45 x 1.72 inches and weighing only 1.8 lbs, this lightweight wireless keyboard bluetooth offers a space-saving solution for any desk setup. Our keyboard for computers is fully compatible with Windows, Android, iOS, and ChromeOS,quiet keyboard wireless ensuring seamless integration across various devices. Its sleek design and reliable performance make it perfect for office, home, or business use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.