Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Headset Kit w/ Webcam, Keyboard & Mouse - Noise Canceling, Black

  • Mfr # 35X

  • Zoro # G416438043


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Headsets Earpiece Design
Binaural
Impedance
32 ohms
Color
Black
For Use With
Computer, Laptop, Tablet, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35X
Zoro #
G416438043
UPC #
802029084241
Country of Origin
China

Dimensions

Width
11.5 in
Length
23 in
Height
6 in

Details

Item
Bundle
Power Source
Battery
Headsets Earpiece Design
Binaural
Impedance
32 ohms
Color
Black
For Use With
Computer, Laptop, Tablet, Smartphone
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Microphones Frequency
20-20000Hz
Connection Range
30 ft
Battery Included
Yes
Left or Right Ear
Both Left and Right
Battery Life
30 hr
Wired or Wireless
Wireless
Material
Plastic
Bluetooth Compatible
Yes
Headphone Volume Control
Yes
Includes
Headset with Charging Stand, Webcam, Ergonomic Keyboard and Mouse, USB Dongle
Driver Unit (mm)
40mm
Audio Output
Stereo

Description

All-in-One Wireless Office Bundle for Seamless ProductivityDeltons streamlined office bundle delivers everything you need to elevate your remote work setup. Inside the box, youll find a wireless pc keyboard, portable mouse, noise cancelling headphones with mic, and high-definition web camera, each designed to work in harmony for smooth, efficient performance. Whether you're managing meetings, attending online classes, or working on detailed projects, this complete solution combines essential tools in a single, easy-to-deploy package that saves space and maximizes output.Reliable Wireless Control with Ergonomic DesignEnjoy uninterrupted workflow with a 2.4GHz quiet wireless keyboard and usb mouse, connected via one easy-to-use USB dongle. The small wireless keyboard features whisper-quiet keys and 12 multimedia hotkeys for quick access to commonly used functions, while the silent wireless mouse promotes a more natural hand position, reducing wrist strain over time. With built-in tilt legs for added comfort and up to 15 months of battery life, the laptop keyboard is made for long, focused work sessions.Crystal-Clear Communication and Video with Smart FeaturesStay professional and connected with a noise cancelling headset that delivers up to 30 hours of talk time, soft padding for all-day wear, and dual-device pairing for versatile use. This wireless bluetooth headset has on-ear controls that simplify call handling and volume adjustment. When its time for a video call, the included 1080p streaming camera ensures youre seen clearly with smooth video, autofocus, and a noise-reducing mic that captures your voice from up to 10 feet away. A privacy cap gives you peace of mind between meetings.


  • Rugged Audio Power Built for Every Lifestyle: Enjoy ultra low latency in Gaming Mode with accurate immersive sound powered by 13mm drivers. These earbuds perform through sweat rain and busy days with a compact form made for active users. Designed for real life use across home office gym or travel they are trusted android earbuds that match your pace from start to finish.
  • Lag-Free Wireless Keyboard & Mouse with Auto-Pair Dongle: Experience instant, stable 2.4GHz wireless connection up to 30 ft with a single USB dongle that links both full size keyboard and computer mouse, no delays, no clutter. The usb keyboard includes 12 multimedia hotkeys for streamlined navigation, while the wireless computer mouse offers forward/back buttons and a scroll wheel for intuitive control, making this duo ideal for busy desktops and shared spaces.
  • Precision Typing and Ergonomic Comfort All Day Long: Work comfortably and efficiently with quiet keys of our compact wireless keyboard built for 99 percent silent typing curved surfaces for finger alignment and a slim space saving design. Adjustable tilt legs support better posture while the computer keyboard long lasting 15 month battery life instant wake up and auto sleep after 10 minutes of inactivity ensure dependable energy saving performance.
  • Bluetooth Headset with Crystal-Clear Calls & 30-Hour Battery: Take control of your calls with the included Bluetooth 5.0 computer headset with microphone featuring a plush head cushion, padded ear cups, and an omnidirectional mic that rotates for left/right use. Connect to two devices at once, charge via USB-C or the included dock, and enjoy up to 30 hours of talk time with our bluetooth headset. Intuitive on-ear controls keep volume, mute, and calls at your fingertips.
  • Full HD Webcam with Smart Features & Privacy Cover: Stay sharp on every video call with the 1080p USB computer camera featuring a 2MP sensor, 30fps smooth video, smart autofocus, and auto white balance. This pc camera webcam has a built-in mic with 35 dB noise reduction that picks up voices clearly from up to 10 ft away, while a physical lens cap ensures your privacy. Mount this external webcam easily on any laptop, monitor, or tripod with the flexible universal clip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.