Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Headset Kit w/ Webcam, Keyboard & Mouse - Noise Canceling, Black

  • Mfr # 35X

  • Zoro # G816438063


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Bluetooth Compatible
Yes
Impedance
32 ohms
Battery Life
30 hr
Power Source
Battery
Includes
Headset with Charging Stand, Webcam, Ergonomic Keyboard and Mouse, USB Dongle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35X
Zoro #
G816438063
UPC #
802029084197
Country of Origin
China

Dimensions

Length
23 in
Height
6 in
Width
11.5 in

Details

Bluetooth Compatible
Yes
Impedance
32 ohms
Battery Life
30 hr
Power Source
Battery
Includes
Headset with Charging Stand, Webcam, Ergonomic Keyboard and Mouse, USB Dongle
Material
Plastic
Color
Black
Left or Right Ear
Both Left and Right
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Battery Included
Yes
Wired or Wireless
Wireless
Driver Unit (mm)
40mm
Microphones Frequency
20-20000Hz
Audio Output
Stereo
Connection Range
30 ft
Item
Bundle
Headsets Earpiece Design
Binaural
For Use With
Computer, Laptop, Tablet, Smartphone
Headphone Volume Control
Yes

Description

All-in-One Ergonomic Powerhouse for Comfort and ProductivityElevate your work, gaming, and virtual meetings with this all-in-one ergonomic bundle that includes a quiet keyboard, a mouse for laptop, bluetooth headset for work, and the HD 1080p webcam. Each component is crafted to boost convenience and productivity, ensuring seamless integration for personal and professional use. The ergonomic keyboard features a full numpad and a gently curved design, offering smooth, precise typing with minimal strain. Its pillowed wrist rest promotes better posture, making it ideal for long hours of typing. Plus, the computer keyboard's energy-efficient design provides up to 15 months of uninterrupted use on a single set of batteries, letting you focus on tasks without constant replacements. It offers 2.4GHz wireless connectivity for stable performance with a reliable range of up to 8 meters, ensuring a lag-free experience.Precision and Comfort for Seamless ProductivityThe vertical ergonomic mouse with a 2.4GHz auto-pair USB dongle ensures precise tracking and customizable navigation with six buttons and a 3D scroll wheel. Tailor your mouse control with three adjustable DPI levels, providing smooth, silent navigation for any task. Plus, its battery lasts up to 30 days on a single charge, perfect for all-day use without worrying about recharging frequently. The conference webcam captures sharp, full HD visuals with autofocus and auto white balance, making it an excellent choice for streaming, video calls, or professional meetings. With noise-filtering technology, the built-in mic ensures your voice comes through clearly, even in noisy environments, making your communication smooth and crisp. The office webcam privacy lens cap provides peace of mind, protecting you from unwanted intrusions.Crystal-Clear Audio for Every TaskThis headset with mic features advanced Bluetooth 5.0 technology, supporting dual-device pairing, and offers up to 30 hours of talk time. It ensures clear audio with a noise-canceling microphone and provides ultimate comfort with soft ear cushions and a flexible headband, adapting to all head sizes. Whether you're working from home, gaming, or attending online meetings, this versatile noise cancelling headset meets your needs. The fast Type-C charging gives you a full recharge in just two hours, ensuring you stay powered throughout the day.


  • Complete Ergonomic Setup for Productivity: This ergonomic bundle includes the KB200 wireless keyboard, a precision vertical S12 wireless mouse, the 35X bluetooth headset, and a C24 pc webcam, offering everything you need for work, gaming, and virtual meetings. The devices are compatible with Windows, macOS, and Linux, ensuring smooth performance across various devices. Seamlessly integrate with platforms like Zoom, Skype, Google Meet, and more, offering ease of use for professional conferences and personal calls.
  • Quiet, Comfortable Typing for Long Hours: The usb keyboard features a full numpad and gently curved keys for smooth, comfortable typing. Its wrist-friendly design is rheumatologist-recommended to reduce strain, ensuring a more comfortable work experience during extended use. Powered by 2 AA batteries (not included), the silent keyboard lasts up to 15 months with auto power-saving features, and the 2.4GHz wireless connectivity provides a reliable connection with a range of up to 8 meters, offering uninterrupted, efficient performance for all your tasks.
  • Precision Tracking and Customizable Navigation: Our wireless ergonomic mouse offers six customizable buttons and a 3D scroll wheel for smooth, efficient navigation. Featuring three adjustable DPI settings (800/1200/2400), you can tailor the control for any task, and the LED indicator provides real-time feedback on the current DPI setting. Designed for comfort, this computer mouse ensures precise tracking with an optical sensor and offers up to 30 days of battery life on a single charge, powered by a USB dongle for seamless wireless operation.
  • High-Definition Webcam for Clear Communication: This computer webcam provides crystal-clear video calls with 1080p Full HD resolution and a 2-megapixel camera for exceptional quality. It features auto-focus, auto white balance, and a noise-filtering microphone that captures audio up to 10 feet away, ensuring clear communication. The desktop webcam Privacy Lens Cap adds an extra layer of protection, allowing you to block the camera when not in use to safeguard your privacy, and it mounts easily to your PC, laptop, or tripod with a universal clip.
  • Seamless Connectivity and Crystal-Clear Audio: The wireless headset offers advanced Bluetooth 5.0 for dual-device pairing, ensuring effortless control and compatibility with various devices. The wireless bluetooth headset features a rotating omnidirectional microphone that captures your voice clearly from either side, filtering background noise for crisp sound. Enjoy up to 30 hours of talk time on a single charge, with dual charging options, including Type-C fast charging, allowing a full recharge in just 2 hours for all-day comfort and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.