Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Keyboard and Mouse Kit 24Ghz Auto Pair USB Full Sized Computer Mouse with Adjustable DPI

  • Mfr # DKBMKIT2-WB

  • Zoro # G311718769


product price: $73.79
/ea

Key Features

Design
Slim
Connection
Auto Pair USB Dongle
Wired or Wireless
Wireless
Connection Range
30 Feet
For Use With
PC Computers and Laptops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKBMKIT2-WB
Zoro #
G311718769
UPC #
802029084166
Country of Origin
China

Dimensions

Size
Full Size with full number pad

Details

Design
Slim
Connection
Auto Pair USB Dongle
Wired or Wireless
Wireless
Connection Range
30 Feet
For Use With
PC Computers and Laptops
Ergonomic
Yes
Color
Black
DPI
Adjustable Levels 800, 1200, 1600
Includes
Includes: Keyboard, Mouse, Auto Pair USB Dongles, User Manuals
Silent mouse Buttons
Yes
Keystrokes
5000000
Features
The set includes a wireless keyboard and mouse, both designed to elevate your productivity and comfort. The wireless keyboard features a full numpad, offering convenience for data entry and calculations.
Power Supply
Keyboard: (1) AA battery, Mouse: (1) AAA battery
Integrated Multimedia Keys
Yes
Precise Scroll Wheel
Yes
Silent Clicks
Yes
Key Shape
Curved

Description

Ultra Slim Wireless Keyboard & Mouse, a powerful and versatile combo that takes your computing experience to new heights. Say goodbye to cluttered desks and tangled wires with its advanced 2.4G wireless connection, providing reliable connectivity and seamless performance. The set includes a wireless keyboard and mouse, both designed to elevate your productivity and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.