Zoro Homepage

Wireless Keyboard with Tablet Holder and M42 Optical Mouse Combo, Black

  • Mfr # T42

  • Zoro # G116438060


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Length
17.38 in
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Features
Ergonomic, Standard, Holder
Height
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42
Zoro #
G116438060
UPC #
802029085941
Country of Origin
China

Dimensions

Length
17.38 in
Height
1.12 in
Width
17.38 in

Details

Power Source
Battery
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Features
Ergonomic, Standard, Holder
Hand Orientation
Right & Left Handed
Includes
Keyboard, Mouse, USB Dongle
Mouse Style
Traditional
Wired or Wireless
Wireless
Color
Black
Item
Keyboard and Mouse Combo
For Use With
Computer, Laptop, Tablet, Smartphone
Mouse Tracking Method
Optical
Mouse Operation
Scroll wheel with middle button
Material
ABS
Number of Keys
114
No of Buttons
6

Description

Productivity-Boosting ComboEnhance your productivity with Delton T42/M42 wireless keyboard and mouse combo, designed for long-lasting comfort. The full size keyboard includes a numpad for efficient typing, while the mouse provides a comfortable, natural grip. Together, they help reduce strain and improve your overall typing and navigation, ensuring seamless performance.Streamlined Multimedia Control and Effortless Wireless PrecisionOur T42 quiet wireless keyboard mouse combo features 12 dedicated multimedia keys, offering quick access to functions like Play/Pause, Stop, Previous/Next Track, a Volume Up/Down wheel, My Computer, Search, and Refresh. Boasting 6 premium buttons, including left/right click, forward/backward controls, and a DPI switch, combined with a smooth scroll wheel, this M42 wireless mouse for laptop delivers precise navigation and seamless control.Experience exceptional connectivity with our usb keyboard and mouse combo, featuring advanced 2.4GHz technology for a stable connection up to 30 feet. The mouse also offers three adjustable DPI settings 800, 1200, and 1600, enabling you to fine-tune sensitivity for precise control and optimal performance with every task.Efficient Power Management & Universal Device CompatibilityThis laptop keyboard and mouse set features an auto power-saving function that activates after 10 minutes of inactivity, enhancing battery life for prolonged use. The handy instant wake-up function allows you to quickly resume typing by clicking any button. Our usb wireless keyboard ergonomic is designed for seamless compatibility with a wide range of devices, including PCs, laptops, and tablet PCs. Our wireless mouse and keyboard combo support various operating systems, such as Windows, iOS, macOS, and Linux, offering versatility for every user.


  • Ergonomic Comfort for Extended Use: Elevate your productivity with Delton T42 ergonomic keyboard and mouse wireless combo, designed for comfort during long hours of use. This wireless computer mouse and usb keyboard wireless features a full-sized layout with a num pad, while the optical mouse ensures a natural grip. Together, they reduce strain and enhance your typing and navigation experience, allowing you to work seamlessly whether you're tackling tasks or enjoying your favorite games.
  • Intuitive Multimedia Controls for Effortless Navigation: Our T42 quiet keyboard features 12 independent multimedia keys, including Play/Pause, Stop, Previous/Next Track, a Volume Up/Down wheel, My Computer, Search, and Refresh for enhanced convenience and accessibility. Equipped with 6 high-quality noiseless buttons, including left/right click,
    forward/backward, and a DPI switch, along with a smooth scroll wheel, this usb mouse wireless ensures precise navigation and effortless control.
  • Seamless Connectivity & Adjustable Precision Control: Experience unparalleled connectivity with our M42 ergonomic mouse, featuring 2.4GHz technology for stable connections up to 30 feet away. Both devices connect easily using a single USB dongle, making setup quick and hassle-free. The computer mouse offers three adjustable DPI levels (800, 1200, and 1600), allowing you to customize your sensitivity for optimal precision and control during every task.
  • Intelligent Power Management Features: This keyboard and mouse wireless features an auto power saver that activates after 10 minutes of inactivity, optimizing battery life for longer performance. With the convenient instant wake-up function, simply click any button to resume typing instantly. The computer keyboards operate on a single AAA battery, while the mouse operates on two AA batteries (not included), ensuring you can enjoy a reliable typing experience without constant interruptions.
  • Versatile Compatibility for All Your Devices: Designed to work seamlessly with a variety of devices, our computer keyboard and mouse combos support PCs, laptops, and tablet PCs. They are compatible with multiple operating systems, including Windows, iOS, macOS, and Linux, ensuring versatility for any user. Whether you're at home or on the go, this mouse and keyboard adapts to your needs, making it the perfect addition to your tech collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.