Zoro Homepage

Wireless Noise Canceling MS Team Bluetooth Computer Headset/ Headphone, Black

  • Mfr # 95X

  • Zoro # G416438050


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Left or Right Ear
Both Left and Right
Battery Life
108 hr
Driver Unit (mm)
13mm
Color
Black
Bluetooth Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95X
Zoro #
G416438050
UPC #
802029086511
Country of Origin
China

Dimensions

Length
4.64 in
Height
0.9 in
Width
2.51 in

Details

Left or Right Ear
Both Left and Right
Battery Life
108 hr
Driver Unit (mm)
13mm
Color
Black
Bluetooth Compatible
Yes
For Use With
Computer, Laptop, Tablet, Smartphone
Power Source
Battery
Item
Headset
Wired or Wireless
Wireless
Battery Included
Yes
Audio Output
Mono
Includes
Bluetooth Headset, Charging Case, Charging Cable
Connection Range
30 ft
Impedance
32 ohms
Headphone Volume Control
Yes
Material
Plastic
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Headsets Earpiece Design
Monaural
Microphones Frequency
20-20000 Hz

Description

  • Built for Microsoft Teams, Ready for Every Platform: Designed to help you lead from anywhere, this bluetooth headset is specially designed for Microsoft Teams and also works with Zoom, Google Meet, Slack, and Skype. It pairs quickly with your smartphone, tablet, or laptop for instant setup without a dongle. Whether you're at home, in the office, or on the move, you can count on reliable, high-quality performance from the first call to the last.
  • Nonstop Power for Nonstop Professionals: Tackle back to back calls without worrying about battery life. Enjoy up to 108 hours of talk time with 18 hours from the headset and 90 more from the included charging case. Charge with a cable or directly through the case whichever suits your workflow. This wireless headset with mic supports professionals who push through long shifts meetings travel and everything in between.
  • Your Voice, Loud and Clear Every Time: Own every conversation with clarity. These noise cancelling headphones use a built in mic and DSP noise reduction to suppress background distractions and amplify your voice. Whether you are presenting over Microsoft Teams teaching virtually or collaborating from a busy cafe your sound stays sharp so your message lands exactly how you want it to clear and confident.
  • Comfort that Moves with You All Day: From early check-ins to late-night wrap-ups, this pc headset with mic keeps you comfortable without distraction. A contoured frame, adjustable headband, and plush ear cushions provide a soft, pressure-free fit for all-day wear. You can switch between left and right ear use with ease. Built for anyone who spends serious time on calls and needs gear that holds up.
  • Controls that Keep You Focused and Moving Forward: Control your audio on the fly with volume, mute, power, and call buttons right on the headset. The water-resistant design adds extra durability for use in commutes, shared spaces, or mobile setups. Whether you are working across multiple devices or managing calls on the go, this Microsoft Teams headset keeps you connected and performing at your highest level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.