Wireless Single-Ear Bluetooth Computer Headset with Mic, Black
- Mfr # 87X
- Zoro # G623390912
product price:Â
$
77.89
/ea
Key Features
Battery Included
Yes
For Use With
PC/laptop/smartphone using MS Teams, Zoom, Google Meet, Slack, and many more
Includes
Headset, Base, USB Dongle, Charging Cable, Earcups, User Manual
Impedance
16 ohm
Length
3.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87X
- Zoro #
- G623390912
- UPC #
- 802029086764
- Country of Origin
- China
Dimensions
- Length
- 3.03 in
- Height
- 0.71 in
- Width
- 2.17 in
Details
- Battery Included
- Yes
- For Use With
- PC/laptop/smartphone using MS Teams, Zoom, Google Meet, Slack, and many more
- Includes
- Headset, Base, USB Dongle, Charging Cable, Earcups, User Manual
- Impedance
- 16 ohm
- Headsets Earpiece Design
- Monaural
- Connection Range
- 30
- Microphones Frequency
- 20-20000 Hz
- Driver Unit (mm)
- 10
- Wired or Wireless
- Wireless
- Bluetooth Compatible
- Yes
- Battery Life
- 17 hrs
- Color
- Black
- Item
- Headset
- Application
- Home/Office
- Power Source
- Battery
- Material
- Plastic
- Headphone Volume Control
- Yes
- Audio Output
- Mono
- Left or Right Ear
- Both Left and Right
Description
Always Stay Connected Move through your day with confidence using Bluetooth 5.3 technology that connects instantly and stays strong wherever you go. Whether you are taking a call on the road, working at your desk, or catching up on music during a break, this wireless usb headset keeps your sound clear and consistent. With HD Voice support, every conversation feels natural and engaging, helping you stay focused without missing a word. Hear the Difference Clarity matters when you are working, driving, or multitasking, and this noise canceling headset with mic delivers just that. ENC Noise Reduction and CVC 8.0 technology work together to block background distractions and enhance your voice so you can be heard clearly in any environment. The lightweight single ear headset design makes it easy to wear for long hours, keeping you comfortable through meetings, calls, or daily tasks. Designed to Outlast Long days demand lasting performance, and this headset with microphone delivers. The powerful 350mAh rechargeable battery gives you up to 9 hours of talk time, 17 hours of music playback, and 720 hours on standby so you can work, listen, and stay connected from morning to night. Simple controls let you answer calls, adjust volume, skip songs, or activate your voice assistant quickly and naturally, keeping your day running smoothly. Built for professionals who are always on the move, its portable and comfortable single ear headset with mic design fits easily into any lifestyle. Whether you are in the office, driving between meetings, or working on a warehouse floor, it stays reliable across Bluetooth phones, tablets, PCs, and laptops. This noise canceling headset for work combines clear sound, long-lasting power, and effortless control to create an earpiece made for everyday performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.