Zoro Homepage

Wireless Slim Computer Keyboard and Mouse Combo - Silver

  • Mfr # K100

  • Zoro # G414836612


product price: $87.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K100
Zoro #
G414836612
UPC #
802029085583
Country of Origin
China

Description

Unmatched Stability and ConnectivityExperience exceptional stability with the Delton K100 wireless mouse and keyboard combo, featuring a reliable 2.4GHz wireless connection via a USB dongle. This robust connection of wireless mouse for macbook air ensures a seamless, uninterrupted work experience. This apple mouse wireless is compatible with PCs, laptops, and tablet PCs, while this mechanical keyboard and mouse combo provides versatile connectivity. Its long-lasting battery life enhances reliability, reducing the need for frequent replacements.Peaceful and Ergonomic Typing with Enhanced FeaturesEnjoy a serene and ergonomic typing experience with this computer keyboard, which boasts specially designed quiet keys. This design promotes a peaceful and focused work environment. Featuring a full numpad and a comprehensive 104-button layout, this wireless mechanical keyboard with 439 x 135 x 23mm dimensions and 520g weight meets all your needs for computing.Increase your productivity with the dedicated multimedia keys of this travel keyboard, offering quick access to media controls. The silent keyboard also includes an auto power saver mode that activates after 10 minutes of inactivity, conserving battery life. When you're ready to resume work, simply press any key to instantly reactivate the portable keyboard.Ergonomic and Precise Mouse DesignOur wireless silent mouse is designed for extended use, offering a comfortable grip to prevent strain during long sessions. The smooth aluminum alloy scroll wheel provides precise scrolling control for work and browsing. Our mouse for computer offers adjustable DPI settings of 800, 1200, and 1600, providing flexibility for different tasks and user preferences. With a compact size of 107 x 61 x 30 mm and weighing just 55g, this sleek and ergonomic cordless mouse ensures smooth control and easy handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.