Zoro Homepage

Wireless Speaker, Twin Pack with Loud Stereo Sound, For Computers, Laptops, & Tablets

  • Mfr # DLSPKRTW-BK

  • Zoro # G611718711


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Compatibility
PC Computers and Laptops; PC Computers, Laptops
Cord Type
Wireless
Rechargeable
Yes
Connection Range
30' Feet
Includes
2 Delton Single Speaker, Charging Cables, user manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLSPKRTW-BK
Zoro #
G611718711
UPC #
802029075003
Country of Origin
China

Details

Compatibility
PC Computers and Laptops; PC Computers, Laptops
Cord Type
Wireless
Rechargeable
Yes
Connection Range
30' Feet
Includes
2 Delton Single Speaker, Charging Cables, user manual
Design
Compact
Connection
Bluetooth
Features
Color
Black

Description

Introducing the Delton TWS Wireless Twin Pack Desktop Speaker, the ultimate solution for enjoying your favorite music wirelessly or wired with exceptional depth and clarity, while also providing hands-free call capability. Featuring a dynamic 53mm sound driver and powerful 5W speaker, this portable speaker delivers crystal-clear sound with deep bass and treble, ensuring a high-definition audio experience. Its True Wireless Speakers TWS functionality allows seamless connection with one or two devices simultaneously, creating a clear stereo sound. With up to five hours of playtime on a single charge, noise-reduction built-in mic for hands-free calls, and compact design, the Delton TWS Wireless Speaker offers unparalleled audio performance and portability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.