Zoro Homepage

Wireless Trackball Mouse, Rechargeable Computer Ergonomic Mouse, Easy Thumb Control.

  • Mfr # T100

  • Zoro # G116468135


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Height
2.44 in
Includes
Mouse, Receiver, Charging Cable
Color
Black
Width
3.93 in
Number of Buttons
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T100
Zoro #
G116468135
UPC #
802029086344
Country of Origin
China

Dimensions

Height
2.44 in
Width
3.93 in
Length
5.2 in

Details

Includes
Mouse, Receiver, Charging Cable
Color
Black
Item
Mouse
Number of Buttons
6
Corded/Wireless
Wireless
Material
ABS
Mouse Style
Traditional
Mouse Tracking Method
Trackball
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Left/Right Hand Use
Right
Power Source
Battery
Ergonomic
Yes
Bluetooth Compatible
Yes
Battery Included
Yes
For Use With
Computer, Laptop, Tablet, Smartphone
Mouse Operation
Buttons with scroll wheel

Description

Ergonomic Comfort for All-Day UseDelton T100 trackball mouse wireless is designed with a semi-vertical shape that perfectly fits all hand sizes, promoting natural hand positioning to reduce wrist strain and finger fatigue. Our silent click wireless mouses ergonomic contours provide a firm yet relaxed grip, ensuring all-day comfort whether youre tackling work tasks or enjoying a gaming session. The durable rubber-crafted trackball and anti-slip scroll wheel of our portable mouse further enhance comfort and precision during extended use.Seamless Connectivity Across DevicesStay effortlessly connected with versatile 2.4GHz wireless technology, Bluetooth compatibility, and a USB dongle. The ergonomic wireless mouse easily switches between devices, including PCs, laptops, Macs, and iOS platforms, ensuring productivity across multiple environments. With its plug-and-use setup, this silent wireless mouse gets you started instantly without additional drivers. For those who need more control, an optional driver allows customization of the 7 programmable buttons, adjustable DPI settings, and other features to match your workflow.Precision, Performance, and LongevityThis black wireless mouse delivers smooth and accurate navigation with its precision 3D trackball and 5 adjustable DPI levels 800/1200/1600/2400/4800. A configurable memory function stores your preferred settings, while an indicator light displays the active DPI level. Powered by a high-capacity 730mAh rechargeable battery, the trackball mouse provides up to 195 hours after turning on the decorative lights. This mouse has a charging time of 2 hours. The light switch enables distraction-free operation by disabling RGB lighting, maximizing energy efficiency. Built with lightweight yet robust materials, this ergonomic mouse for laptop combines durability with broad compatibility, making it a reliable choice for professional and personal use alike.


  • Ergonomic Semi-Vertical Design for Comfort: Delton T100 wireless trackball usb mouse boasts a thoughtfully engineered semi-vertical design, perfectly contoured to fit all hand sizes. Its ergonomic shape minimizes wrist strain and finger fatigue, promoting natural hand positioning for extended use. Whether working long hours or gaming, this usb wireless mouse ensures all-day comfort with a firm and relaxed grip.
  • Seamless Connectivity for Multiple Devices: Stay effortlessly connected with this track ball mouse usb wireless, offering 2.4GHz wireless technology, Bluetooth compatibility, and a USB dongle. Easily switch between devices, including PCs, laptops, iOS devices, and Macs, ensuring you stay productive across platforms. Its plug-and-use setup makes it quick to connect and to fully customize your wireless mouse for pc functionalities, install the driver and enjoy personalized settings.
  • Precision Control with Customizable Features: Empower your workflow with 8 buttons, including Left, Right, Middle, Forward, Back Button, DPI Loop,RGB Switch and Trackball of this mouse for computer. The precision 3D trackball provides accurate omnidirectional navigation, while the configurable memory function saves your preferred DPI settings and button mappings.
  • Adjustable DPI and Extended Battery Life: Fine-tune your experience with 5 adjustable DPI levels (800/1200/1600/2400/4800) of this computer wireless mouse to match your specific tasks. Equipped with a high-capacity Lithium Tri-cell 730mAh rechargeable battery with charging time of 2 hours, the wireless computer mouse delivers up to 195 hours after turning on the decorative lights. The light switch lets you instantly disable RGB lighting for a distraction-free, energy-efficient operation.
  • Durable Design with Broad Compatibility: Built for longevity, the wireless trackball mouse features a rubber-crafted trackball for non-slip precision and a durable anti-slip scroll wheel for comfortable extended use. Its lightweight yet robust construction ensures lasting performance. Compatible with Windows, macOS, and iOS platforms, this wireless ergonomic mouse adapts to various environments, making it the ultimate choice for both professional and personal use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.