Zoro Homepage

Wireless Transmitter and Receiver, Portable HDMI Extender, Grey DTEHDMI2

  • Mfr # E2

  • Zoro # G116438046


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Connectivity
HDMI
Operating Distance (ft)
164 ft
Material
Plastic
Length
3.15 in
Includes
Wireless Transmitter and Receiver, USB-C Charging Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2
Zoro #
G116438046
UPC #
802029086276
Country of Origin
China

Dimensions

Length
3.15 in
Height
0.47 in
Width
0.95 in

Details

Connectivity
HDMI
Operating Distance (ft)
164 ft
Material
Plastic
Includes
Wireless Transmitter and Receiver, USB-C Charging Cable
Media Players features
Bluetooth
Item
HDMI Extender
Color
Silver
Operating System
Windows/Mac/Android/iOS
Image Formats
1080
For Use With
Computer, Laptop, Tablet, Smartphone

Description

Ergonomic Comfort for All-Day UseDelton T100 trackball mouse wireless is designed with a semi-vertical shape that perfectly fits all hand sizes, promoting natural hand positioning to reduce wrist strain and finger fatigue. Our silent click wireless mouses ergonomic contours provide a firm yet relaxed grip, ensuring all-day comfort whether youre tackling work tasks or enjoying a gaming session. The durable rubber-crafted trackball and anti-slip scroll wheel of our portable mouse further enhance comfort and precision during extended use.Seamless Connectivity Across DevicesStay effortlessly connected with versatile 2.4GHz wireless technology, Bluetooth compatibility, and a USB dongle. The ergonomic wireless mouse easily switches between devices, including PCs, laptops, Macs, and iOS platforms, ensuring productivity across multiple environments. With its plug-and-use setup, this silent wireless mouse gets you started instantly without additional drivers. For those who need more control, an optional driver allows customization of the 7 programmable buttons, adjustable DPI settings, and other features to match your workflow.Precision, Performance, and LongevityThis black wireless mouse delivers smooth and accurate navigation with its precision 3D trackball and 5 adjustable DPI levels 800/1200/1600/2400/4800. A configurable memory function stores your preferred settings, while an indicator light displays the active DPI level. Powered by a high-capacity 730mAh rechargeable battery, the trackball mouse provides up to 195 hours after turning on the decorative lights. This mouse has a charging time of 2 hours. The light switch enables distraction-free operation by disabling RGB lighting, maximizing energy efficiency. Built with lightweight yet robust materials, this ergonomic mouse for laptop combines durability with broad compatibility, making it a reliable choice for professional and personal use alike.


  • Seamless Wireless HDMI Connectivity: Experience effortless streaming with Delton's MI2 HDMI connector, offering a reliable wireless connection with a range of up to 164 ft. With an HDMI interface, this wireless HDMI receiver is perfect for enhancing your entertainment setup. This wireless WiFi extender delivers consistent, high definition content without lag or interference. The indicator light turns on when the transmitter is active, keeping you informed about the connection status.
  • Crystal Clear 1080P Streaming: This wireless hdmi transmitter supports stunning 1080P resolution, providing sharp, vibrant visuals on all compatible devices. Whether you're setting up outdoors with a range of up to 50 meters or indoors where it reaches up to 30 meters, it ensures seamless, high-quality streaming with no interruptions. Perfect for enhancing your viewing and gaming experiences, this wireless transmitter delivers reliable, consistent performance for all your entertainment needs.
  • Compact and Portable Design: Measuring just 4.13 in * 3.58 in * 1.37 in, this usb transmitter and receiver is incredibly portable and easy to store. Its lightweight construction ensures hassle-free transport, while the sleek design seamlessly integrates into any setup. Equipped with a 5.8G band, this wireless hdmi extender ensures fast, stable, and interference-free wireless connectivity for smooth and uninterrupted streaming.
  • Wide Device Compatibility: Our bluetooth transmitter receiver seamlessly pairs with a wide range of devices, including laptops, smartphones, TVs, projectors, and set-top boxes. Whether you're streaming movies on your TV, sharing presentations via projector, or enjoying your favorite services like Netflix, Skype, and Prime Video, the wireless video transmitter ensures a smooth, high-quality experience. Effortlessly connect and immerse yourself in uninterrupted, premium entertainment.
  • Reliable Power and Quick Setup: Set up this wireless audio transmitter quickly and effortlessly with plug-and-use functionality, offering convenience and immediate use. Its easy plug-and-use setup ensures a hassle-free experience, providing instant connectivity without the need for additional cables. The indicator light on the usb transmitter also provides real-time status updates, ensuring smooth and uninterrupted performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.