Zoro Homepage

Work Anywhere 12Y USB Headset, 1080p Webcam, Big-Key USB Keyboard & Mouse Bundle, Black

  • Mfr # 10Y

  • Zoro # G516438059


product price: $37.85
/ea

Key Features

Includes
Headset, USB Type-A To USB Type-C Adapter
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Microphones Frequency
20-20000Hz
For Use With
Computer, Laptop, Tablet, Smartphone
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Y
Zoro #
G516438059
UPC #
802029084227
Country of Origin
China

Dimensions

Length
7.48 in
Height
2 in
Width
2.08 in

Details

Includes
Headset, USB Type-A To USB Type-C Adapter
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Microphones Frequency
20-20000Hz
For Use With
Computer, Laptop, Tablet, Smartphone
Material
Plastic
Headphone Volume Control
Yes
Color
Black
Wired or Wireless
Wired
Impedance
32 ohms
Audio Output
Stereo
Left or Right Ear
Both Left and Right
Headsets Earpiece Design
Binaural
Driver Unit (mm)
40mm
Item
Bundle

Description

A Complete Office Upgrade in One Smart BundleDelton All-in-One Office Bundle is your streamlined solution for building a fully equipped, efficient workspace. Designed to support productivity and comfort, this 4-piece set includes a quiet backlit silent keyboard, wired usb mouse, usb headset with microphone, and a high-definition pc webcam. Whether you're working from home, attending online classes, or joining virtual meetings, this bundle delivers everything you need in a single, convenient purchase.Thoughtfully Designed for Comfort, Clarity & ControlThe quiet keyboard features 4X larger letters and adjustable backlighting, letting you type comfortably and accurately in any lighting. Its smooth, durable keys and ergonomic tilt legs promote lasting comfort throughout the day. The wired mouse for laptop includes two responsive buttons, a clickable scroll wheel, and a high-precision optical sensor for smooth, effortless navigation, perfect for everyday computing tasks. The mouse and keyboard combo offers plug-and-use connectivity and are universally compatible with Windows, macOS, and USB-supported systems.Crisp Audio, Clear Video & Seamless CommunicationStay connected with a noise cancelling headset that delivers rich stereo sound powered by 40mm drivers. A 270 deg rotating boom mic allows for flexible left- or right-side use, while computer headset with microphone has soft cushions and an adjustable headband offer a snug, all-day fit. In-line volume controls make on-the-fly adjustments simple. The included 1080p webcam features a 2MP lens with autofocus, auto white balance, and a noise-filtering microphone that captures clear voice up to 10 feet away, while the privacy lens cap provides added peace of mind. Our pc camera webcam has flexible mounting options and universal compatibility ensuring a professional setup on any device or app, including Zoom, Slack, Google Meet, and more.


  • Fully Equipped Workspace in One Convenient Bundle: Upgrade your setup with the Delton all-in-one office bundle, an ideal choice for anyone seeking a fully equipped and efficient workspace in a single, convenient purchase. This comprehensive kit includes a quiet backlit Delton KB20 wired keyboard, precision USB S6 wired mouse, 12Y wired headset, and a 1080p HD C24 computer webcam, giving you everything you need for productive work, seamless virtual meetings, or focused study sessions, right out of the box.
  • Quiet, Ergonomic Keyboard with Backlit Comfort: Work comfortably day or night with the portable keyboard, designed with soft-touch, durable keys and 4X larger letters for easy visibility. Our computer keyboard has adjustable backlighting that lets you type effortlessly in low-light settings, while the ergonomic tilt legs and 4.9 ft cable ensure a comfortable, stable setup for long hours of use. This office keyboard is the perfect blend of function, comfort, and clarity.
  • Smooth-Tracking Wired Mouse for Effortless Control: Navigate your digital tasks with precision using the included silent mouse wired. This wired computer mouse has a high-accuracy optical sensor that delivers smooth tracking and responsive cursor movement, while the two easy-click buttons and clickable scroll wheel provide intuitive, efficient control. Lightweight and comfortable, our usb wired mouse is ideal for everyday computing whether you're working, browsing, or studying.
  • USB Headset with Crystal Clear Audio and Noise Canceling Mic: Communicate clearly and stay focused with Deltons computer headset. Featuring 40mm drivers for immersive audio and a 270 degrees rotating boom mic with noise cancellation this pc headset ensures crisp natural sound. Our usb headset has soft ear cushions and an adjustable fit that offer extended comfort while in line volume controls make real time adjustments a breeze perfect for Zoom Google Meet and more.
  • Full HD Webcam with Autofocus, Privacy Cap & Flexible Mount: Show up with confidence using the 1080p Full HD webcam with microphone, equipped with a 2MP lens, autofocus, and auto white balance for consistently bright and sharp video. The built-in microphone of this usb webcam filters out background noise by up to 35 dB, capturing clear audio up to 10 feet away. A secure lens cover ensures privacy when not in use, and the universal clip offers multiple mounting options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.