Zoro Homepage

Work Anywhere 32Y USB Headset, 1080p Webcam, Ergonomic USB Keyboard & Mouse Bundle, Black

  • Mfr # 10Y

  • Zoro # G316438044


product price: $73.75
/ea

Key Features

Width
2.08 in
Color
Black
Headphone Volume Control
Yes
Wired or Wireless
Wired
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Y
Zoro #
G316438044
UPC #
802029083916
Country of Origin
China

Dimensions

Width
2.08 in
Length
7.48 in
Height
2 in

Details

Color
Black
Headphone Volume Control
Yes
Wired or Wireless
Wired
Item
Bundle
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Left or Right Ear
Both Left and Right
Audio Output
Stereo
Microphones Frequency
20-20000Hz
Driver Unit (mm)
40mm
Impedance
32 ohms
Includes
Headset, USB Type-A To USB Type-C Adapter
For Use With
Computer, Laptop, Tablet, Smartphone
Material
Plastic
Headsets Earpiece Design
Binaural

Description

A Complete Solution for Work and StudyStreamline your workspace with the Delton All-in-One Office Bundle. This thoughtfully curated package includes a computer keyboard, wired mouse, USB headset, and 1080p web camera, providing all the tools you need for efficient work, seamless virtual meetings, and comfortable day-to-day computing. Whether you're building a home office or upgrading your current setup, this bundle brings convenience, comfort, and professional-grade performance.Engineered for Comfort and PrecisionPrioritize your posture and productivity with a full-size 111-key laptop keyboard featuring quiet keystrokes and a plush pillowed wrist rest, designed for all-day typing comfort and recommended by rheumatologists. Paired with a vertical mouse, this setup supports wrist health while delivering accurate control. The usb mouse includes six programmable buttons, a 3D scroll wheel, and an optical sensor with three DPI levels 800/1200/2400, easily adjusted via LED-indicated switching for smooth, quiet navigation that suits any task.Professional-Grade Audio and Video PerformanceCommunicate clearly and confidently with Deltons noise-canceling computer headset, complete with a rotating boom mic, plush ear cups, and in-line controls for volume, mute, and quick call access, including a dedicated Microsoft Teams button. Dual microphones ensure crisp audio by filtering out background noise, while a 2MP webcam with microphone delivers lifelike visuals in 1080p Full HD at 30fps. With autofocus, white balance, a 10-ft range mic, and built-in privacy cap, the 1080p webcam ensures clear, secure video conferencing from any location. With plug and use USB-A and USB-C compatibility, this bundle works effortlessly with Windows, macOS, iOS, and all major video call platforms, no setup headaches, just results.


  • All in One Ergonomic Office Bundle: Deltons all in one office bundle transforms your workspace into a fully functional productivity ready station. It includes a KB250 wired ergonomic keyboard with a soft wrist rest an 32Y S12 ergonomic mouse designed for wrist comfort a headset with mic and a 1080p HD C24 pc webcam. Whether you are working streaming or attending virtual meetings everything you need comes in one convenient package perfect for professionals students and remote teams.
  • Ergonomic Comfort and Control: Enjoy a healthier work setup with a full sized 111 key wired keyboard featuring quiet keys a wrist pampering pillowed rest and a layout recommended by rheumatologists. Paired with a pc mouse designed to reduce wrist strain also rheumatologist recommended you will experience smoother more comfortable navigation with six buttons a 3D scroll wheel and three adjustable DPI settings 800 1200 2400 with LED indicators.
  • Noise-Canceling Headset with Crystal-Clear Communication: Stay focused and connected with the computer headset with microphone featuring dual noise-canceling microphones for crisp, clear audio, even in noisy environments. Designed for all-day wear, this wired headset includes a cushioned T-pad, swivel ear cups for either ear, and plug and use USB-A and USB-C connections. Enjoy immersive stereo sound, intuitive in-line controls, and a one-touch Microsoft Teams button for call management.
  • Pro-Quality Video & Privacy: Look and sound your best in every virtual meeting with a 2MP pc camera webcam that streams in 1080p Full HD at 30fps. Autofocus and auto white balance ensure crisp visuals in any lighting. The built-in noise-filtering mic of our usb webcam captures voice from up to 10 feet away while reducing ambient noise by 35 dB. A built-in privacy cap adds a layer of security, and universal mounting options allow you to position it securely on any device.
  • Universal Compatibility & Easy Setup Across All Devices: This bundle is ready to plug and use with virtually any device. The silent keyboard and computer mouse use a 4.9 ft USB-A cable for stable, uninterrupted performance. The pc headset includes both USB-A and USB-C connectors for flexibility across modern laptops and desktops. Everything is compatible with Windows, macOS, iOS, and top communication platforms like Zoom, Microsoft Teams, Slack, Google Meet, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.