Zoro Homepage

Work Anywhere 4pc 30X Bundle Wireless Headset Webcam Wireless Keyboard Computer Accessories

  • Mfr # DBND4WLS30XREG

  • Zoro # G011718748


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Features
This four-in-one headset bundle is great for working from home or office, Wireless connectivity makes the headset, keyboard, and mouse compatible with any PC or laptop, and the 1080P USB webcam connects directly to your device's USB port Headset features memory foam cushions for all-day comfort, while the mouse features a wrist-friendly design, Soft memory foam ear cushions and headband make the headset one of the most comfortable headsets out there; the keyboard and mouse are made with a coating of soft nonslip polymer that feels smooth to the touch, Headset uses a proprietary audio chipset to make sure you're heard clearly no matter where you are or what's in the background
Battery Life
Headset Talk Time: 30 Hours, Standby Time: 200 Hours
Bluetooth
Bluetooth
All In One Solution
Includes everything you need to remote work, game, or live stream
Microphone
Adjustable Boom Microphone that rotates so that you can comfortably work from either your left or right side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBND4WLS30XREG
Zoro #
G011718748
UPC #
802029084234
Country of Origin
China

Details

Features
This four-in-one headset bundle is great for working from home or office, Wireless connectivity makes the headset, keyboard, and mouse compatible with any PC or laptop, and the 1080P USB webcam connects directly to your device's USB port Headset features memory foam cushions for all-day comfort, while the mouse features a wrist-friendly design, Soft memory foam ear cushions and headband make the headset one of the most comfortable headsets out there; the keyboard and mouse are made with a coating of soft nonslip polymer that feels smooth to the touch, Headset uses a proprietary audio chipset to make sure you're heard clearly no matter where you are or what's in the background
Battery Life
Headset Talk Time: 30 Hours, Standby Time: 200 Hours
Bluetooth
Bluetooth
All In One Solution
Includes everything you need to remote work, game, or live stream
Microphone
Adjustable Boom Microphone that rotates so that you can comfortably work from either your left or right side
Compatable with
MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Connection
Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth,
For Use With
PC Computers, Laptops, iOS & Android
Ear Design
Double Ear Stereo Over the Ear Headphones
Charging Method
USB-C Charging cord
Color
Black
Webcam Quality
Webcam Quality
Charge Time
2 Hours
Connection Range
30 Feet
Power Source
Powerful built in battery
Includes
Kit includes: stereo headset, wireless keyboard and mouse, 1080P USB webcam, headset hook, USB charging cable, and two auto-pair USB dongles
Wired or Wireless
Wireless
User Friendly
Simple plug and use

Description

This versatile four-in-one headset bundle is perfect for home or office use. The wireless headset, keyboard, and mouse connect effortlessly to any PC or laptop, while the 1080P USB webcam ensures clear video calls. The headset boasts memory foam cushions for all-day comfort, and the mouse features a wrist-friendly design. With a proprietary audio chipset, the headset guarantees clear communication in any environment. The kit also includes auto-pairing USB dongles for easy setup, and the headset can be paired with two devices simultaneously. Plus, the keyboard and mouse are designed for quiet operation, ideal for any workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.