Zoro Homepage

Work Anywhere Wireless Headset Kit - Black

  • Mfr # 90X

  • Zoro # G114836608


product price: $197.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90X
Zoro #
G114836608
UPC #
802029084210
Country of Origin
China

Description

All in One Exclusive BundleTransform your workspace with the comprehensive Delton Work Anywhere Bundle, featuring the 90X headphones with mic, a high-definition computer camera with microphone for desktop and a wireless mouse and keyboard combo. The headset has Bluetooth 5.0 and dual connectivity options for effortless communication. It ensures flawless compatibility with various devices and platforms including PCs, laptops, iOS, and Windows.Crystal-Clear Communication and Vivid Video ExperienceExperience up to 110 hours of playtime or 100 hours of talk time with rapid Type-C charging computer headset, offering noise-canceling microphone for clear communication. It also features a flexible boom mic, plush cushions, and an ergonomic design, ideal for seamless use. Enjoy reliable performance with this office webcam, offering crisp Full HD 1080p resolution and a 30fps frame rate for superior video quality. Our web camera for desktop computer boasts a 2-megapixel sensor and includes a physical lens cap for privacy protection. Its versatile multi-mount design and wide-angle lens make it ideal for conference calls.Ergonomic Design and Quiet OperationMaximize your comfort and control with our usb mouse wireless. It features adjustable DPI 800, 1200, 1600 for precise control, silent buttons, and a smooth scroll wheel. Its ergonomic design promotes comfortable hand positioning. The mouse uses 1 AA battery while the keyboard uses 1 AAA battery with up to 15 months of usage.Elevate your typing experience with our meticulously crafted small keyboard, featuring curved, quiet keys for precise, smooth typing. It comes equipped with a full numpad, a durable spill-resistant design, and quick-access media controls for enhanced functionality.Our wireless keyboard and mouse combo features 2.4G wireless connectivity, providing a robust range of up to 30 feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.