Cartridge Valve 4-Way, 3-Position Tandem Center, 12V Dc, 6 Gpm, 3000 PSI

  • Mfr # 452107

  • Zoro # G2517266


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 VDC
Max. Flow GPM
6
Weight
1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452107
Zoro #
G2517266
UPC #
615986039670
Country of Origin
United States

Details

Voltage
12 VDC
Max. Flow GPM
6
Weight
1 lbs

Description

VALVE SOLENOID 4 WAY 3 POSITION TANDEM CENTER 12V DC 3000 PSI DSV-100-34T-N-{D1D(2)}

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.