Directional Control Catridge Valve 6 Gpm, 3000 PSI, 452100
- Mfr # 452100
- Zoro # G2653440
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (GPM)
5 GPM
Weight
1 lbs
Max. Pressure - Hydraulic Valves
3000 PSI (207 Bar)
Voltage
120 VAC Continuous from 85% to 110% of rated voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 452100
- Zoro #
- G2653440
- UPC #
- -
- Country of Origin
- United States
Details
- Flow Rate (GPM)
- 5 GPM
- Weight
- 1 lbs
- Max. Pressure - Hydraulic Valves
- 3000 PSI (207 Bar)
- Voltage
- 120 VAC Continuous from 85% to 110% of rated voltage
Description
Deltrol Directional Control Catridge Valve 6 GPM,3000 PSI,452100 3-way, 2-position
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.