Series Cartridge Valve: MFG No. DSV2-100-4C0-N-D1D, 4-way, 2-position

  • Mfr # 452101

  • Zoro # G2513352


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
6
Temp. Range
Temperature: -30 deg. F to +250 deg F (-35 deg. C to +120 deg. C)
Weight
1 lbs
Voltage
12 VDC
Max. Pressure - Hydraulic Valves
3000 PSI (207 Bar)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452101
Zoro #
G2513352
UPC #
-
Country of Origin
United States

Details

Flow Rate (GPM)
6
Temp. Range
Temperature: -30 deg. F to +250 deg F (-35 deg. C to +120 deg. C)
Weight
1 lbs
Voltage
12 VDC
Max. Pressure - Hydraulic Valves
3000 PSI (207 Bar)

Description

Deltrol Directional Control Catridge Valve 6 GPM,3000 PSI,120 VDC 4-way, 2-position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.